F1X1.5LG6 - 1X1-1/2X72" LT Gry NM Slot Duct

Panduit

  • $51.54 (Per 6 Feet)
  • $8.59 (Per Foot)

  • $51.54 (Per 6 Feet)

  • $1,030.80 (Per 120 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1X1.5LG6
Manufacturer
Panduit
Manufacturer's Part Number
F1X1.5LG6
Description
1X1-1/2X72" LT Gry NM Slot Duct
The F1X1.5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 1.5" (25.4 MM X 38.1 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375073 / 0074983375073 / 00074983375073
Weight per unit
0.1567 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$8.59 (Per Foot)
Carton
$1,030.80 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
354 Feet
Resources
Attachments
 
 
F1X1.5LG6 - Specification Sheet
Other Links
 
 
F1X1.5LG6 - Other
 
F1X1.5LG6 - Other
Tech Bulletins
 
 
F1X1.5LG6 - Tech Bulletin
Brochures
 
 
F1X1.5LG6 - Brochure
Images
 
 
F1X1.5LG6 - Video
 
F1X1.5LG6 - Small Image
 
F1X1.5LG6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 354 Feet

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F1X1.5LG6.
Jump To:

Cross Referenced

These items are similar to F1X1.5LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F1X1.5LG6 Panduit 00074983375073
T1X1.5HDG Thomas & Betts n/a
TY1X15NPG6 Thomas & Betts 00786210957005
SLHD1X1.5G4 HellermannTyton 00089306113607

* All prices subject to change.

Begin Live Chat