F1.5X1.5WH6 - 1-1/2X1-1/2X72" WHT NM Slot Duct

Panduit

  • $58.20 (Per 6 Feet)
  • $9.70 (Per Foot)

  • $58.20 (Per 6 Feet)

  • $1,164.00 (Per 120 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1.5X1.5WH6
Manufacturer
Panduit
Manufacturer's Part Number
F1.5X1.5WH6
Description
1-1/2X1-1/2X72" WHT NM Slot Duct
The F1.5X1.5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC.1.5" X 1.5" (38.1 MM X 38.1 MM) and 6' (1.83 M) Long. Color White. Base Only. Cover Sold Separately.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375264 / 0074983375264 / 00074983375264
Weight per unit
0.173 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$9.70 (Per Foot)
Carton
$58.20 (Per 6 Feet)
Standard Packaging
$1,164.00 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
120 Feet
Resources
Other Links
 
 
F1.5X1.5WH6 - Other
Attachments
 
 
F1.5X1.5WH6 - Specification Sheet
Images
 
 
F1.5X1.5WH6 - Video
 
F1.5X1.5WH6 - Small Image
 
F1.5X1.5WH6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 120 Feet

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F1.5X1.5WH6.
Jump To:

Cross Referenced

These items are similar to F1.5X1.5WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1SL5145A00 ABB Low Voltage Products 00662019819310
QD150X150HW ABB Low Voltage Products 00804325171724
T1E-1515W IBOCO n/a
F1.5X1.5WH6 Panduit 00074983375264
T1.5X1.5HDW Thomas & Betts n/a
TY15X15NPW6 Thomas & Betts 00786210970325

* All prices subject to change.

Begin Live Chat