F.5X1WH6 - 1/2X1X72" WHT NM Slot Duct

Panduit

  • $42.00 (Per 6 Feet)
  • $7.00 (Per Foot)

  • $42.00 (Per 6 Feet)

  • $840.00 (Per 120 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F.5X1WH6
Manufacturer
Panduit
Manufacturer's Part Number
F.5X1WH6
Description
1/2X1X72" WHT NM Slot Duct
The F.5X1WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. .5" X 1.0" (12.7 MM X 25.4 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983374823 / 0074983374823 / 00074983374823
Weight per unit
0.0792 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$7.00 (Per Foot)
Carton
$42.00 (Per 6 Feet)
Standard Packaging
$840.00 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
240 Feet
Resources
Attachments
 
 
F.5X1WH6 - Specification Sheet
Other Links
 
 
F.5X1WH6 - Other
Images
 
 
F.5X1WH6 - Video
 
F.5X1WH6 - Small Image
 
F.5X1WH6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 240 Feet

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gilbert
240 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of F.5X1WH6.
Jump To:

Cross Referenced

These items are similar to F.5X1WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F.5X1WH6 Panduit 00074983374823
G.5X1WH6 Panduit 00074983638819

* All prices subject to change.

Begin Live Chat