EV146FBQ - Stronghold™ EV14-6FB-Q Lo

Panduit®

  • $0.32 (Each)
  • $0.32 (Each)

  • $8.00 (Per 25)

  • $31.98 (Per 100)

  • $79.95 (Per 250)

Availability: Currently Out Of Stock
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
EV146FBQ
Manufacturer
Panduit®
Manufacturer's Part Number
EV14-6FB-Q
Description
Stronghold™ EV14-6FB-Q Lo
Stronghold EV14-6FB-Q Contractor Grade Insulated Fork Terminals Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. The Fork Design Provides For Fast and Easy Installation, Without The Need to Remove Fastener. Accommodates 16-14 Awg, Compatible With #6 Stud (M3.5), Are Blue In Color, and Come In Packages Of 25.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
613056366381 / 0613056366381 / 00613056366381
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.32 (Each)
Carton
$8.00 (Per 25)
Standard Packaging
$79.95 (Per 250)
Resources
Images
 
 
EV146FBQ - Large Image
 
EV146FBQ - Small Image
 
EV146FBQ - Video
Other Links
 
 
EV146FBQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14
Material
Copper
insulation
Vinyl
connection
Funnel
Material, Color, and Finish
Color
Blue
Finish
Tin-Plated
Dimensions and Weight
Size
#6
Descriptions
Long Description
StrongHold EV14-6FB-Q Contractor Grade Insulated Fork Terminals are a reliable and economical option that withstand a wide range of general-purpose applications. The fork design provides for fast and easy installation, without the need to remove fastener. Accommodates 16-14 AWG, compatible with #6 Stud (M3.5), are blue in color, and come in packages of 25.
Product Type
Stronghold™ EV14-6FB-Q Loose Piece Forks, Blue, Vinyl, 1/8"
extra long description
PAN EV14-6FB-Q StrongHold™ EV14-6FB
Description
STRONGHOLD™ EV14-6FB-Q LO
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
EV14-6FB-Q
GTIN
00613056366381
UPC
613056366381
Taxonomies, Classifications, and Categories
Type
Fork Terminal
Category Description
TERMINALS
Packaging
Weight per each
0.05
Carton
25
Package
250
Uses, Certifications, and Standards
Mounting
0.31
standard
UL Listed 587H E52164; CSA Certified LR31212
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat