ECFX10WHX - Raceway End Cap FTG

Panduit

  • $3.15 (Each)
  • $3.15 (Each)

  • $31.50 (Per 10)

  • $157.50 (Per 50)
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
ECFX10WHX
Manufacturer
Panduit
Manufacturer's Part Number
ECFX10WH-X
Description
Raceway End Cap FTG
The Power Rated End Cap Fitting Allows For Closing Off One End Of The Surface Raceway When You No Longer Need to Run Cables. It Is Designed to Be Used With The LD10 and LDPH10 Surface Raceway. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant and Rated to 600V. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983529520 / 0074983529520 / 00074983529520
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.15 (Each)
Carton
$31.50 (Per 10)
Standard Packaging
$157.50 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
31
Resources
Attachments
 
 
ECFX10WHX - Specification Sheet
Images
 
 
ECFX10WHX - Video
 
ECFX10WHX - Small Image
 
ECFX10WHX - Large Image
Other Links
 
 
ECFX10WHX - Other
 
ECFX10WHX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ECFX10WHX.
Jump To:

Cross Referenced

These items are similar to ECFX10WHX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ECFX10WH-X Panduit 00074983529520
TSR3W-36 HellermannTyton 00089306100874

* All prices subject to change.

Begin Live Chat