CLT38FC20 - Corg Loom TBG

Panduit

  • $57.03 (Each)
  • $57.03 (Each)

  • $228.12 (Per 4)

  • $570.30 (Per 10)
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
CLT38FC20
Manufacturer
Panduit
Manufacturer's Part Number
CLT38F-C20
Description
Corg Loom TBG
The CLT38F-C20 Corrugated Loom Slit Wall Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 122°F (50°C). Polyethylene. Inside Diameter 0.421" (10.69MM). Color Black. 1 Per Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131601 - Corrugated loom tubing
UPC/EAN/GTIN
074983287116 / 0074983287116 / 00074983287116
Weight per unit
2.8499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.03 (Each)
Carton
$570.30 (Per 10)
Standard Packaging
$228.12 (Per 4)
Resources
Other Links
 
 
CLT38FC20 - Other
 
CLT38FC20 - Other
Images
 
 
CLT38FC20 - Video
 
CLT38FC20 - Large Image
Brochures
 
 
CLT38FC20 - Brochure
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
Polyethylene
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100
Descriptions
Description
CORG LOOM TBG
extra long description
PAN CLT38F-C20 Corr. Loom Tubing Sl
Long Description
The CLT38F-C20 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F (50°C). Polyethylene. Inside diameter 0.421" (10.69mm). Color Black. 1 per package.
Product Type
Corr. Loom Tubing Slit, .38" (9.65MM) X 100', Black, PK1
Additional Information
media
Yes
Inside Diameter
0.421
outside diameter
0.56
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CLT38F-C20
GTIN
00074983287116
UPC
074983287116
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Corrugated Loom Tubing
Packaging
Weight per each
2.8499
Carton
10
Package
4
Uses, Certifications, and Standards
Temperature Rating
122
Application
Covers wire and cable to protect from abrasion
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CLT38FC20.
Jump To:

Cross Referenced

These items are similar to CLT38FC20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FLX-3810 Gardner Bender n/a
772245 Ideal Industries n/a
22214 Morris 00601986222143
CLT38F-C20 Panduit 00074983287116
ET38NM100 Eaton Crouse-Hinds 00662277032001
EFC038 Thomas & Betts 00786210789606
HF238 Topaz 00751338300705
CTP380STD HellermannTyton 00089306116325

* All prices subject to change.

Begin Live Chat