C1LG6 - 1" Wiring Duct Cover, Light Gray

Panduit

  • $10.38 (Per 6 Feet)
  • $1.73 (Per Foot)

  • $10.38 (Per 6 Feet)

  • $207.60 (Per 120 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C1LG6
Manufacturer
Panduit
Manufacturer's Part Number
C1LG6
Description
1" Wiring Duct Cover, Light Gray
The C1LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.25" (8.9 MM X 31.8 MM) and 6' (1.83 M) Long. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983230402 / 0074983230402 / 00074983230402
Weight per unit
0.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$1.73 (Per Foot)
Carton
$10.38 (Per 6 Feet)
Standard Packaging
$207.60 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
7,614 Feet
Resources
Images
 
 
C1LG6 - Video
 
C1LG6 - Small Image
 
C1LG6 - Small Image
 
C1LG6 - Large Image
Other Links
 
 
C1LG6 - Other
 
C1LG6 - Other
Brochures
 
 
C1LG6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,614 Feet

Location search:
These alternate items can be purchased instead of C1LG6.
Jump To:

Similar Items

Similar items are close alternatives to C1LG6, though they may not be 100% alike.

Wiring Duct Cover 1 Inch Wide Rigid PVC Gray
  • MFR Part #: TY1CPG6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 120 Feet ($141.60) ·
TY1CPG6 - Abb Installation Products, Inc

Check local availability

Total Availability: Out of Stock

Book Price

$7.08

Per 6 Feet

QTY:
Feet
Add
Wiring Duct Cover, Rigid PVC Material, 72 In Length, 1.25 In Width, 0.465 In Hei...
  • MFR Part #: TYD1CPG6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($13.38) · 60 Feet ($133.80) ·
TYD1CPG6 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$13.38

Per 6 Feet

QTY:
Feet
Add
Cross Referenced

These items are similar to C1LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C1LG6 Panduit 00074983230402
TY1CPG6 Thomas & Betts 786210960166
TYD1CPG6 Thomas & Betts 786210089454
181-91003 HellermannTyton 89306292197
TC1G4 HellermannTyton 00089306095453
TC1W4 HellermannTyton 00089306095491

* All prices subject to change.

Begin Live Chat