BT1.5IC0 - 6" Nyln CBL Tie SS Barb Int Cross Sec BLCK

Panduit

  • $17.11 (Per 100)
  • $0.17 (Each)

  • $17.11 (Per 100)

  • $171.10 (Per 1,000)

In-Stock: 400 available locally (Galena Park, TX) (change location)
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
BT1.5IC0
Manufacturer
Panduit
Manufacturer's Part Number
BT1.5I-C0
Description
6" Nyln CBL Tie SS Barb Int Cross Sec BLCK
The BT1.5I-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Intermediate Cross Section, 6.1” (155MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983413348 / 0074983413348 / 00074983413348
Weight per unit
0.189 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.17 (Each)
Carton
$17.11 (Per 100)
Standard Packaging
$171.10 (Per 1,000)
Stock Availability
Galena Park
400 (Check another store)
Deer Park
0
All Stores
20,000
Resources
Images
 
 
BT1.5IC0 - Video
 
BT1.5IC0 - Small Image
 
BT1.5IC0 - Small Image
 
BT1.5IC0 - Large Image
 
BT1.5IC0 - Large Image
Tech Bulletins
 
 
BT1.5IC0 - Tech Bulletin
Other Links
 
 
BT1.5IC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Length
6.1
Descriptions
Description
6" NYLN CBL TIE SS BARB INT CROSS SEC BLCK
extra long description
PAN BT1.5I-C0 Dome-Top® BT1.5I-C0 B
Long Description
The BT1.5I-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 6.1” (155mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Special Features
Indoor/Outdoor
Product Type
Dome-Top® BT1.5I-C0 Barb Tie, Black, Uv PA6.6, 6.1"L, 40LB,
Additional Information
Tensile Strength
40
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BT1.5I-C0
GTIN
00074983413348
UPC
074983413348
Taxonomies, Classifications, and Categories
Type
Cable Tie
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.189
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BT1.5IC0.
Jump To:

Similar Items

Similar items are close alternatives to BT1.5IC0, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 5.5 In Length, 0...
  • Our Part #: TY524MXE
  • Galena Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY524MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($175.40) · 10,000 ($1,754.00) ·
TY524MXE - Abb Installation Products, Inc

Galena Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.54

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat