ABMMAC - 0.75" X 0.75" Nyln CBL Tie Adh Mount WHT

Panduit

  • $71.43 (Per 100)
  • $0.71 (Each)

  • $71.43 (Per 100)

  • $357.15 (Per 500)

In-Stock: 1,000 available locally (Tampa, FL) ( change location)
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
ABMMAC
Manufacturer
Panduit
Manufacturer's Part Number
ABMM-A-C
Description
0.75" X 0.75" Nyln CBL Tie Adh Mount WHT
Panduit’S Abmm-A-C Rubber-Based Adhesive Back Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance. These Mounts Can Be Used With Miniature and Intermediate Cables Ties. Made Of Abs Plastic and Intended For Use In Indoor Environments. They Are 0.75” X 0.75” (19.1MM X 19.1MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983585007 / 0074983585007 / 00074983585007
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.71 (Each)
Carton
$71.43 (Per 100)
Standard Packaging
$357.15 (Per 500)
Stock Availability
Tampa
1,000 (Check another store)
All Stores
10,300
Resources
Images
 
 
ABMMAC - Small Image
 
ABMMAC - Large Image
Brochures
 
 
ABMMAC - Brochure
Tech Bulletins
 
 
ABMMAC - Tech Bulletin
Other Links
 
 
ABMMAC - Other
 
ABMMAC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Other
Material, Color, and Finish
Color
White
Descriptions
Description
0.75" X 0.75" NYLN CBL TIE ADH MOUNT WHT
Product Type
Abmm-A-C Cable Tie Mount, White, Abs, Rubber Adh., 0.75X0.75
extra long description
PAN ABMM-A-C ABMM-A-C Cable Tie Mou
Long Description
Panduit’s ABMM-A-C rubber-based adhesive back cable tie mounts have been designed for fast installation and long-term performance. These mounts can be used with miniature and intermediate cables ties. Made of ABS plastic and intended for use in indoor environments. They are 0.75” x 0.75” (19.1mm x 19.1mm), supplied in strips of 2, are white in color and come in packages of 100.
Additional Information
Temperature Range
-20°F - 120°F (-29°C - 49°C)
Cable Type
Cable Tie Mount
Cable Size
NA
Manufacturer Information
Manufacturers Part Number
ABMM-A-C
Brand
PANDUIT
GTIN
00074983585007
UPC
074983585007
Taxonomies, Classifications, and Categories
Type
Cable Tie Mount
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.0004
Carton
100
Package
500
Uses, Certifications, and Standards
Mounting
Adhesive Tape
standard
CE Compliant, UL Recognized: E136577, RoHS Compliant
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat