SGN50 - 1/2" Form 5 Conduit Body Gasket

O-Z/Gedney

  • $1.78 (Each)
  • $1.78 (Each)

  • $177.50 (Per 100)

  • $887.50 (Per 500)

Availability: In Stock Locally
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
SGN50
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SGN-50
Description
1/2" Form 5 Conduit Body Gasket
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1/2 In, 1/8 In Thick, Closed-Cell Neoprene, 100 Deg C, Dimensions: 3-15/16 In Length X 1-15/16 In Width, For Malleable Iron Conduit Bodies
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
31401606 - Silicone die cut gasket
UPC/GTIN
783126503005 / 00783126503005
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.78 (Each)
Carton
$177.50 (Per 100)
Standard Packaging
$887.50 (Per 500)
Resources
Images
 
 
SGN50 - Small Image
 
SGN50 - Large Image
Attachments
 
 
SGN50 - Specification Sheet
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
Trade Size .50
Descriptions
Product Type
GSK 3.937X1.312X0.125 VBN
Long Description
OZ-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1/2 IN, 1/8 IN Thick, Closed-Cell Neoprene, 100 DEG C, Dimensions: 3-15/16 IN Length X 1-15/16 IN Width, For Malleable Iron Conduit Bodies
Special Features
Neoprene Gasket
extra long description
OZG SGN-50 GSK 3.937X1.312X0.125
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SGN-50
GTIN
00783126503005
UPC
783126503005
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type SGN Solid Cover Sealing Gasket for Conduit Bodies
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
100
Package
500
Uses, Certifications, and Standards
Application
Provides a worry-free, rain tight seal when used with BS-A Covers
standard
No Applicable Standard
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat