BK115LWH - One 2-Note, White Door Chime Lighted

Nutone

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

In-Stock: 1,375 available at other locations ( find a store with stock)
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
BK115LWH
Manufacturer
Nutone
Manufacturer's Part Number
BK115LWH
Description
One 2-Note, White Door Chime Lighted
Builder Chimes Kit, Lighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 In Length, 9 In Width, 5 In Height, Screw Mount, Wired, 0.0800 LB/Ea
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
46171605 - Door chimes
UPC/GTIN
784891030055 / 00784891030055
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Alexandria
0 (Find nearest stock)
All Stores
1,375
Resources
Other Links
 
 
BK115LWH - Other
 
BK115LWH - Other
Images
 
 
BK115LWH - Large Image
 
BK115LWH - Small Image
 
BK115LWH - Large Image
Brochures
 
 
BK115LWH - Brochure
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
Plastic
Voltage Rating
16 V
Material, Color, and Finish
Color
White
Housing Material
Plastic
Dimensions and Weight
Height
5 in
Length
2 in
Size
5 IN Width X 2 IN Depth X 9 IN Height
Width
9 in
Descriptions
Description
ONE 2-NOTE, WHITE DOOR CHIME LIGHTED
Features
High quality and innovative styles set NuTone builder kits apart from the others. Chime kits feature a graceful curved style cover with a rich, textured face. Sold in multiples to support housing projects, this chime is the perfect complement to the high quality materials today’s consumers expect
Long Description
Builder Chimes Kit, Lighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 in Length, 9 in Width, 5 in Height, Screw Mount, Wired, 0.0800 lb/EA
Product Type
Builder Chimes Kit
Short Description
Builder Chimes Kit, Lighted Pushbutton(2), White, 16 V, Screw Mount
Special Features
Mounting Nut to Facilitate Installation
Additional Information
Button Type
Lighted Pushbutton
For Use With
Two Entrances;Two-Note Chime for Front Door;Separate One-Note Tone for Second Door
Includes
C905 Transformer
LIGHTING
Yes
Made In USA
yes
Mounting Type
Screw Mount
Number Of Pushbuttons
1
Package Quantity
24 PK
Power Source
Battery
Wire/Wireless
Wired
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
BK115LWH
GTIN
00784891030055
UPC
784891030055
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Two-Note
Packaging
Weight
0.0800 lb/EA
Weight per each
2
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For Use With One Or Two Entrances, Two-Note Chime For Front Door, Separate One-Note Tone For Second Door
Energy Star
yes
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,375

Location search:

Greater Alexandria Area

Location Stock Available
These alternate items can be purchased instead of BK115LWH.
Jump To:

Similar Items

Similar items are close alternatives to BK115LWH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat