8663RP - 100CFM Fan Light Night-Light

Nutone

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8663RP
Manufacturer
Nutone
Manufacturer's Part Number
8663RP
Description
100CFM Fan Light Night-Light
100 CFM, 3.5 Sones. Fan/Light/Night Light, Round White Grille, 100W Incandescent Light, 7W Night-Light
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
784891216152 / 00784891216152
Weight per unit
11.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8663RP - Large Image
 
8663RP - Small Image
Attachments
 
 
8663RP - Specification Sheet
Brochures
 
 
8663RP - Brochure
Other Links
 
 
8663RP - Other
 
8663RP - Other
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
100CFM FAN LIGHT NIGHT-LIGHT
Product Type
Fan/Light, Nutone, Decorative, 100 CFM, 15.000 In Diameter Grill
Long Description
100 CFM, 3.5 Sones. Fan/Light/Night Light, Round White Grille, 100W Incandescent Light, 7W Night-Light
Special Features
Powerful deluxe fan-light combination; white polymeric grille impervious to bathroom climate; Glass lens brightly diffuses light; Frosted 9.375 IN diameter lens extends only 1.875 IN from finished ceiling; Centrifugal polypropylene blower wheel performs efficiently with a minimum of sound; Tapered duct adapter with built-in damper for easy installation to 4 IN duct; May be wired for simultaneous or separate fan light operation; 0.020 IN galvanized steel housing; Steel, white powder coat finish reflector; P
Additional Information
fan type
Ventilation
Manufacturer Information
Manufacturers Part Number
8663RP
Brand
NuTone
GTIN
00784891216152
UPC
784891216152
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Deluxe Fan-Light Combination
Packaging
Weight per each
11.7
Carton
1
Uses, Certifications, and Standards
standard
UL Listed For Use In A Tub/Shower Stall Enclosure When Used With GFI Branch Circuit Wiring, HVI 2100 Certified
Application
For Removing Stale, Steamy Air From Bathrooms Up To 95 SQ-FT And Other Rooms Up To 125 SQ-FT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8663RP.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 8663RP.

100CFM Fan Light Night-Light
  • Our Part #: 8663P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($242.08) ·
8663P - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$242.08

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to 8663RP, though they may not be 100% alike.

Fan/Light, 100 CFM, 3.5 Sones, Round White Grille With Glass Lens
  • Our Part #: 750
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 750
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($159.47) ·
750 - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$159.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat