WWCTC - Tan Winged Wire Conn

Nsi

  • $16.16 (Per 100)
  • $0.16 (Each)

  • $16.16 (Per 100)

  • $161.55 (Per 1,000)

In-Stock: 200 available locally (Charlotte, NC) (change location)
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
WWCTC
Manufacturer
Nsi
Manufacturer's Part Number
WWC-T-C
Description
Tan Winged Wire Conn
Winged Wire Connector, (3) #22 Awg Conductor Size, (4) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Tan Insulation Color, +221 °F Operating Temperature, 0.720 In Overall Width, 1.142 In Overall Height, 600 V, 0.44 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381361776 / 6623813617766 / 00662381361776
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.16 (Each)
Carton
$16.16 (Per 100)
Stock Availability
Charlotte
200 (Check another store)
All Stores
4,000
Resources
Images
 
 
WWCTC - Small Image
 
WWCTC - Large Image
 
WWCTC - Large Image
 
WWCTC - Large Image
 
WWCTC - Large Image
 
WWCTC - Large Image
Brochures
 
 
WWCTC - Brochure
Tech Bulletins
 
 
WWCTC - Tech Bulletin
Other Links
 
 
WWCTC - Other
 
WWCTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Winged
Number of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Insulation Color
Tan
Insulation Material
Thermoplastic
Conductor Material
Copper
Finish
Thermoplastic
Descriptions
Product Type
Winged Wire Connector
Long Description
Winged Wire Connector, (3) #22 AWG Conductor Size, (4) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Tan Insulation Color, +221 °F Operating Temperature, 0.720 in Overall Width, 1.142 in Overall Height, 600 V, 0.44 lb
Features
Winged Tan East Twist, 22-8 AWG - Carton Of 100.
Short Description
Winged Wire Connector, Thermoplastic, Tan, 22 to 8 AWG, 500 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Description
TAN WINGED WIRE CONN
extra long description
NSI WWC-T-C Winged Tan East Twist,
Additional Information
Maximum Operating Temperature
+105 °C;+221 °F
Minimum Conductor Size
(3) #22 AWG
Maximum Conductor Size
(4) #12 AWG
Insulated/Non-Insulated
Insulated
Overall Width
0.720 in
Overall Height
1.142 in
Maximum Voltage Rating
600 V
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Made in USA
yes
package quantity
100 CA
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy-Twist(TM)
Manufacturers Part Number
WWC-T-C
GTIN
00662381361776
UPC
662381361776
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
100
Packaging
Weight
0.44 lb
Weight per each
0.44
Carton
100
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,000

Location search:

Greater Charlotte Area

Location Stock Available
Charlotte
200 View Store

M-Z

Location Stock Available
Rogers
200 View Store

* All prices subject to change.

Begin Live Chat