WWCRSJ - 18-8AWG Red Winged Wire Conn

Nsi

  • $19.34 (Per 100)
  • $0.19 (Each)

  • $19.34 (Per 100)

  • $193.44 (Per 1,000)

In-Stock: 1,000 available at other locations ( find a store with stock)
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
WWCRSJ
Manufacturer
Nsi
Manufacturer's Part Number
WWC-R-SJ
Description
18-8AWG Red Winged Wire Conn
The Easy-Twist WWC-R-SJ 100-Count Small Jar Of Red Winged Wire Connectors Are Designed For Use On Copper Wires In The 22-6 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere El
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381142450 / 6623811424502 / 00662381142450
Weight per unit
0.904 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.19 (Each)
Carton
$19.34 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,000
Resources
Images
 
 
WWCRSJ - Small Image
 
WWCRSJ - Large Image
 
WWCRSJ - Large Image
 
WWCRSJ - Large Image
 
WWCRSJ - Large Image
Other Links
 
 
WWCRSJ - Other
 
WWCRSJ - Other
Brochures
 
 
WWCRSJ - Brochure
Tech Bulletins
 
 
WWCRSJ - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Finish
Thermoplastic
Descriptions
Description
18-8AWG RED WINGED WIRE CONN
Extra Long Description
NSI WWC-R-SJ Winged Red Easy Twist,
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in
Long Description
The Easy-Twist WWC-R-SJ 100-Count Small Jar of Red Winged Wire Connectors are designed for use on copper wires in the 22-6 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere el
Product Type
Winged Red Easy Twist, 18-8 Awg - Standard Jar Of 100
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Easy-Twist
Manufacturers Part Number
WWC-R-SJ
GTIN
00662381142450
UPC
662381142450
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Minimum Qty
100
Packaging
Weight per each
0.904
Carton
100
Uses, Certifications, and Standards
Environmental Conditions
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
600 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Russellville
400 View Store

* All prices subject to change.

Begin Live Chat