WW7322 - 3/4"X66' Red Prem Vny Tape

Nsi

  • $9.18 (Each)
  • $9.18 (Each)

  • $918.00 (Per 100)
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
WW7322
Manufacturer
Nsi
Manufacturer's Part Number
WW-732-RD
Description
3/4"X66' Red Prem Vny Tape
Warriorwrap WW-732-RD Red Vinyl Professional-Quality Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 66FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381367181 / 6623813671812 / 00662381367181
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.18 (Each)
Standard Packaging
$918.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
85
Resources
Images
 
 
WW7322 - Small Image
 
WW7322 - Large Image
Other Links
 
 
WW7322 - Other
Brochures
 
 
WW7322 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WW7322.
Jump To:

Similar Items

Similar items are close alternatives to WW7322, though they may not be 100% alike.

Electrical Tape, Vinyl Material, Red, 17 LB/In Tensile Strength, 225 % Elongatio...
  • Our Part #: 35RD
  • Enid Availability: 8
  • Total Availability: In Stock
  • MFR Part #: 3534X66FTRD
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($100.50) ·
35RD - Minnesota Mining (3M)

Enid Availability: In Stock

Total Availability: In Stock

Book Price

$10.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat