WW722 - 3/4"X60' SLCT Vny Tape

Nsi

  • $1.99 (Each)
  • $1.99 (Each)

  • $199.00 (Per 100)

In-Stock: 138 available locally (Oklahoma City, OK) ( change location)
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
WW722
Manufacturer
Nsi
Manufacturer's Part Number
WW-722
Description
3/4"X60' SLCT Vny Tape
Warriorwrap WW-722 Black Vinyl Professional Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 60FT Long and Has A Max Temperature Rating Of 176 Degrees. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381367266 / 6623813672666 / 00662381367266
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.99 (Each)
Standard Packaging
$199.00 (Per 100)
Stock Availability
Oklahoma City
138 (Check another store)
All Stores
2,715
Resources
Images
 
 
WW722 - Small Image
 
WW722 - Large Image
Brochures
 
 
WW722 - Brochure
Other Links
 
 
WW722 - Other
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
Vinyl
Material, Color, and Finish
Color
Black
Backing Material
Plasticized Polyvinyl Chloride (PVC)
Dimensions and Weight
Thickness
.007
Size
Thickness - 7mil - Length-60' - Width 3/4"
Width
.75
Length
60
Descriptions
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in residential or commercial en
Description
3/4"X60' SLCT VNY TAPE
Product Type
Vyl Elec Tape Select 7MIL .75" 60FT
extra long description
NSI WW-722 Vyl Elec Tape Select 7mi
Long Description
WarriorWrap WW-722 Black Vinyl Professional Electrical Tape is strong enough for demanding environments and highly resistant to abrasion and corrosion. This tape is 7mil thick, 60ft long and has a max temperature rating of 176 degrees. The strong adhesion helps stick to uneven surfaces and keeps the backing in place. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires.
Special Features
Excellent Adhesion and Elasticity, All Weather Performance, High Tensile Strength, Resistant to UV, Abrasion and Corrosion, Flae-Retardant.
Additional Information
Warranty
1 YEAR
Tensile Strength
17
Temperature Range
20° - 176°
adhesion strength
22
maximum voltage
600
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WW-722
GTIN
00662381367266
UPC
662381367266
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Select Purpose
Packaging
Weight per each
0.19
Carton
1
Package
100
Uses, Certifications, and Standards
Application
NSI
standard
UL 510
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WW722.
Jump To:

Similar Items

Similar items are close alternatives to WW722, though they may not be 100% alike.

Electrical Tape, Vinyl Material, Black, 17 LB/In Tensile Strength, +32 °F Operat...
  • MFR Part #: 7000008400
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($219.00) ·
1700 - Minnesota Mining (3M)

Check local availability

Total Availability: Out of Stock

Book Price

$2.19

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat