TMRY100P - Terminator Red/Yellow 100PC Pouch

Nsi

  • $19.04 (Per Bag)
  • $19.04 (Per Bag)

In-Stock: 13 available locally (Stephenville, TX) (change location)

QTY:
Bags
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMRY100P
Manufacturer
Nsi
Manufacturer's Part Number
TM-RY-100P
Description
Terminator Red/Yellow 100PC Pouch
Terminator Red/Yellow Premium Wire Connectors With Steel Springs, Rated For Copper Wire In 18-8 Awg Wire Range. Dual Color Coding Means One Premium Wire Connector Does The Job Of Two Standard Connectors In Most Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381003416 / 6623810034160 / 00662381003416
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
Bag
Unit
$19.04 (Per Bag)
Stock Availability
Stephenville
13 Bags (Check another store)
DFW RDC
43 Bags
All Stores
307 Bags
Resources
Images
 
 
TMRY100P - Small Image
 
TMRY100P - Large Image
 
TMRY100P - Large Image
 
TMRY100P - Large Image
Attachments
 
 
TMRY100P - Specification Sheet
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
600
Material
Thermoplastic
Material, Color, and Finish
Color
Red;Yellow
Finish
Thermoplastic
Dimensions and Weight
Height
1.472
Descriptions
extra long description
NSI TM-RY-100P Terminator R/Y Pouch
Product Type
Terminator R/Y Pouch 100PC
Description
TERMINATOR RED/YELLOW 100PC POUCH
Features
Terminator Red/Yellow 100pc Pouch
Long Description
TERMINATOR Red/Yellow Premium Wire Connectors with Steel Springs, Rated for copper wire in 18-8 AWG Wire Range. Dual color coding means one premium wire connector does the job of two standard connectors in most applications.
Special Features
Flexible Skirt covers over strip and conforms to fit into tight spaces - Fixed precise square wire spring provides secure gripping of conductors - Flame retardant UL 94V-2 thermoplastic shell provides excellent electrical insulation - Zinc-plated spring for low contact resistance
Additional Information
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Manufacturers Part Number
TM-RY-100P
Brand
NSi
GTIN
00662381003416
UPC
662381003416
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Red/Yellow
Packaging
Weight per bag
0.34
Carton
1
Uses, Certifications, and Standards
environmental conditions
105
Application
Splicing Wire
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TMRY100P.
Jump To:

Similar Items

Similar items are close alternatives to TMRY100P, though they may not be 100% alike.

Wing Wire Connector, (2) #18 Awg Conductor Size, (2) #8 Awg Conductor Size, Copp...
  • Our Part #: RY+B0X
  • Stephenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RY+P0UCH
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($30.06) · 1,000 ($300.60) ·
RY+B0X - Minnesota Mining (3M)

Stephenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.06

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat