SPM7L - 1, 2/0 Service Post Connector 1/2 X 1-1/4

Nsi

  • $97.74 (Each)
  • $97.74 (Each)

  • $586.44 (Per 6)

  • $9,773.97 (Per 100)

In-Stock: 45 available at other locations ( find a store with stock)
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
SPM7L
Manufacturer
Nsi
Manufacturer's Part Number
SPM-7L
Description
1, 2/0 Service Post Connector 1/2 X 1-1/4
Service Post Connector, #1 Awg (Solid);2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1-1/4 In (Stud) Overall Length, 600 V Ac, 2.76 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021069 / 6623810210694 / 00662381021069
Weight per unit
2.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.74 (Each)
Carton
$586.44 (Per 6)
Stock Availability
Newnan
0 (Find nearest stock)
Atlanta
0
All Stores
45
Resources
Images
 
 
SPM7L - Small Image
 
SPM7L - Large Image
 
SPM7L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
Wire Size
1 SOL - 2/0 STR
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Color
Copper
Finish
COPPER
Housing Material
Copper
Dimensions and Weight
Overall Length
1-1/4 in (Stud)
Size
Stud=1/2 x 13-1 1/4 - Hex Nut=7/8 x 14
Descriptions
Special Features
Excellent for Continuous Loop Grounding and Bonding
Product Type
Service Post Connector
Long Description
Service Post Connector, #1 AWG (Solid);2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1-1/4 in (Stud) Overall Length, 600 V ac, 2.76 lb/EA
Short Description
Service Post Connector, Non-Insulated, 1-1/4 in (Stud), 600 VAC
Description
1, 2/0 SERVICE POST CONNECTOR 1/2 X 1-1/4
extra long description
NSI SPM-7L Service Post One Wire 1-
Features
Service Post Connector - One Wire Type 2/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Additional Information
Maximum Operating Temperature
+90 °C
Maximum Conductor Size
#1 AWG (Solid);2/0 AWG (Stranded)
For Stud Size
0.500 in x 13
Insulated/Non-Insulated
Non-Insulated
for use with
Connecting one or two Conductors;Direct Burial in Earth or Concrete
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486A, 467;cULus Listed
package quantity
6 PK
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SPM-7L
sub brand
Split Bolts
GTIN
00662381021069
UPC
662381021069
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Service Post Connectors
Packaging
Weight
2.76 lb/EA
Weight per each
2.76
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
8 View Store
San Antonio RDC
10 View Store

M-Z

Location Stock Available
Pleasanton
6 View Store
These alternate items can be purchased instead of SPM7L.
Jump To:

Similar Items

Similar items are close alternatives to SPM7L, though they may not be 100% alike.

Service Post Connector, #2 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Con...
  • MFR Part #: SP6SL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,701.15) · 150 ($16,206.90) ·
SP6SL - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$108.05

Each

QTY:
Each
Add
Service Entrance Post, 0.26 LB
  • MFR Part #: SP6SS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($4,680.19) ·
SP6SS - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$187.21

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol)...
  • MFR Part #: KC26B1
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($152.99) ·
KC26B1 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$152.99

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol)...
  • MFR Part #: KC26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($5,126.75) ·
KC26 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$205.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SPM7L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC26 Burndy 781810255957
KC26B1 Burndy 00781810256107
DGN13 DOSSERT n/a
DGN-13L DOSSERT n/a
MSB2/0 FRANKEL n/a
BS1-20 Greaves 00784491707654
BS1-20L Greaves n/a
BS120 Greaves 78449170765
KS20 Hubbell Power Systems 96359318903
KS2/0 Hubbell Power Systems 00096359318903
SPSS-6 ILSCO 783669233360
SSS-6 ILSCO 00783669862249
SSS-6A1 ILSCO 00783669862263
SPSL-6 ILSCO 78366923326
SSS6 ILSCO 78366986224
90374 Morris 00601986903745
SPM7L NSi Industries 00662381021069
SPM-7L NSi Industries 662381021069
SP120Q Panduit 74983716456
SP1-2/0L-Q Panduit 07498371646
SSS-6 Penn-Union 785037654364
SSS 6A1 Penn-Union 00785037654388
SSS-6A1 Penn-Union 78503765438
SP6SS Thomas & Betts 783786145652
SP202 Thomas & Betts n/a
SP20-2 Thomas & Betts n/a
SP6SL Thomas & Betts 00783786805136

* All prices subject to change.

Begin Live Chat