KC26 - 2-2/0 STR 17/32 Post 1 C

Burndy

  • $195.31 (Each)
  • $195.31 (Each)

  • $4,882.75 (Per 25)
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
KC26
Manufacturer
Burndy
Manufacturer's Part Number
KC26
Description
2-2/0 STR 17/32 Post 1 C
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol), 1/2" Stud; Cross Base Flat: .88"
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810255957 / 00781810255957
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.31 (Each)
Standard Packaging
$4,882.75 (Per 25)
Resources
Images
 
 
KC26 - Large Image
 
KC26 - Large Image
 
KC26 - Large Image
 
KC26 - Large Image
 
KC26 - Small Image
 
KC26 - Large Image
 
KC26 - Large Image
 
KC26 - Large Image
 
KC26 - Large Image
Attachments
 
 
KC26 - Specification Sheet
Brochures
 
 
KC26 - Brochure
Other Links
 
 
KC26 - Other
 
KC26 - Other
 
KC26 - Other
 
KC26 - Other
 
KC26 - Other
 
KC26 - Other
 
KC26 - Other
 
KC26 - Other
 
KC26 - Other
 
KC26 - Other
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
Bronze, Leaded, Commercial
Descriptions
Description
2-2/0 STR 17/32 POST 1 C
Product Type
Mechanical
extra long description
BUR KC26 2-2/0 STR 17/32 POST 1 C
Long Description
Mechanical Grounding Connector, Cable to Flat, 2-2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2" Stud; cross base flat: .88"
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Cross Flats: 1, 7/8 IN, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Stud Size: 1/2-13, Dimension B: 17/32 IN, Height: 2-1/8 IN
Additional Information
pallet quantity
7425
Manufacturer Information
Manufacturers Part Number
KC26
Brand
BURNDY
GTIN
00781810255957
UPC
781810255957
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
7
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC26.
Jump To:

Similar Items

Similar items are close alternatives to KC26, though they may not be 100% alike.

Service Entrance Post, 0.26 LB
  • Our Part #: SP6SS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP6SS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($4,680.19) ·
SP6SS - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$187.21

Each

QTY:
Each
Add
Service Post Connector, #1 Awg (Solid);2/0 Awg (Stranded) Conductor Size, Non-In...
  • Our Part #: SPM7L
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SPM-7L
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($508.29) ·
SPM7L - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$84.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KC26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-2/0 Anderson n/a
KC26 Burndy 00781810255957
KC28 2/0 Burndy n/a
DGN13 DOSSERT n/a
DGN-13 DOSSERT n/a
BS1-20 Greaves 00784491707654
BS1-2/0 Greaves 78449170765
KS2/0 Hubbell Power Systems 09635931890
SPSS-6 ILSCO 00783669233360
SPSS6 ILSCO n/a
SSS-6 ILSCO 00783669862249
SSS6 ILSCO 78366986224
SPM-7L NSi Industries 00662381021069
SPM7L NSi Industries 66238102106
SP1-2/0-Q Panduit 07498371645
SSS 6 Penn-Union 00785037654364
SSS-6 Penn-Union 78503765436
SP6SS Thomas & Betts 00783786145652
TBCOSP6SS Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat