SC6 - #6 Cu Butt Splice

Nsi

  • $4.19 (Each)
  • $4.19 (Each)

  • $419.14 (Per 100)
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
SC6
Manufacturer
Nsi
Manufacturer's Part Number
SC-6
Description
#6 Cu Butt Splice
Standardbarrel Tinnedcoppersplice 6 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037015 / 6623810370152 / 00662381037015
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.19 (Each)
Carton
$4.19 (Each)
Standard Packaging
$419.14 (Per 100)
Resources
Images
 
 
SC6 - Small Image
 
SC6 - Large Image
Tech Bulletins
 
 
SC6 - Tech Bulletin
Other Links
 
 
SC6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Dimensions and Weight
Size
UL486A/B, UL467 (8 AWG -3/0 AWG)
Descriptions
Features
StandardBarrel TinnedCopperSplice 6 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
#6 CU BUTT SPLICE
Long Description
StandardBarrel TinnedCopperSplice 6 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 6 AWG (STR) - CU Splice
extra long description
NSI SC-6 6 AWG Copper Short Barrel
Product Type
6 Awg Copper Short Barrel Splice - Blue
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SC-6
GTIN
00662381037015
UPC
662381037015
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - CU Splice
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
90 C
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SC6.
Jump To:

Similar Items

Similar items are close alternatives to SC6, though they may not be 100% alike.

Two-Way Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor...
  • Our Part #: 54505
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54505
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($202.01) ·
54505 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.04

Each

QTY:
Each
Add
6 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, B...
  • Our Part #: YS6C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS6C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($592.00) ·
YS6C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.84

Each

QTY:
Each
Add
6 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35K...
  • Our Part #: YS6CLB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS6CLBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($693.00) ·
YS6CLB0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.86

Each

QTY:
Each
Add
Compression Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Ma...
  • Our Part #: SCSS6L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCSS6L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($104.78) ·
SCSS6L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.10

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Surecrimp Copper Compression Sleeve, Conductor Size 6, Tin Plated, Ul, Csa
  • Our Part #: CT6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CT-6
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.87) ·
CT6 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$17.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SC6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10001 3M Electrical Products 00054007127178
VHSS-6 Anderson n/a
VHSS6 Anderson n/a
YS6C-L-BOX Burndy 00781810555750
YS6C-L Burndy 00781810070291
CSS-6 Galvan Industries 00632591712378
SC 6 Greaves n/a
SC-6 Greaves 00784491518069
CT-6 ILSCO 00783669115901
94412 Morris 00601986944120
SC-6 NSi Industries 00662381037015
SCSS6-L Panduit 00074983265794
BCU-6 Penn-Union 00785037218924
54505 Thomas & Betts 00786210545059
CSP6 Thomas & Betts 00783786132041
SC 6 Thomas & Betts 00783786751426

* All prices subject to change.

Begin Live Chat