SC3 - #3 Cu Compression Splice

Nsi

  • $5.72 (Each)
  • $5.72 (Each)

  • $286.01 (Per 50)

  • $572.02 (Per 100)

In-Stock: 62 available at other locations ( find a store with stock)
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
SC3
Manufacturer
Nsi
Manufacturer's Part Number
SC-3
Description
#3 Cu Compression Splice
Standardbarrel TINNEDCOPPERSPLICE3 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037039 / 6623810370398 / 00662381037039
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.72 (Each)
Carton
$5.72 (Each)
Standard Packaging
$286.01 (Per 50)
Stock Availability
Lee's Summit
0 (Find nearest stock)
Lenexa
0
All Stores
62
Resources
Images
 
 
SC3 - Small Image
 
SC3 - Large Image
Other Links
 
 
SC3 - Other
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
Copper
Number Of Conductors
2
Poles
1
Voltage Rating
600 V
Material, Color, and Finish
Color
White
Finish
Tin Plated
Descriptions
Description
#3 CU COMPRESSION SPLICE
Extra Long Description
NSI SC-3 CMP Splice Copper Short 3
Features
StandardBarrel TinnedCopperSplice3 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
StandardBarrel TinnedCopperSplice3 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
CMP Splice Copper Short 3 Awg
Special Features
# 3 AWG (STR) - CU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SC-3
GTIN
00662381037039
UPC
662381037039
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Short Barrel - CU Splice
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 62

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
34 View Store

M-Z

Location Stock Available
Mt. Pleasant
3 View Store
Paris
3 View Store
These alternate items can be purchased instead of SC3.
Jump To:

Cross Referenced

These items are similar to SC3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YS3CL Burndy 00781810070246
DPCS5 DOSSERT n/a
CT3 ILSCO 00783669114300
SC3 NSi Industries 00662381037039
BCU3 Penn-Union 00785037218429

* All prices subject to change.

Begin Live Chat