SC2 - #2 Cu Butt Splice

Nsi

  • $5.77 (Each)
  • $5.77 (Each)

  • $288.42 (Per 50)

  • $576.84 (Per 100)
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
SC2
Manufacturer
Nsi
Manufacturer's Part Number
SC-2
Description
#2 Cu Butt Splice
Butt Splice Connector, #6 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.252 In Overall Length, Compression Terminal, 600 V, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037046 / 6623810370466 / 00662381037046
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.77 (Each)
Carton
$5.77 (Each)
Standard Packaging
$288.42 (Per 50)
Resources
Images
 
 
SC2 - Large Image
 
SC2 - Small Image
 
SC2 - Large Image
Specifications Sheets
 
 
SC2 - Specification Sheet
Other Links
 
 
SC2 - Other
Tech Bulletins
 
 
SC2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Code)
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Overall Length
1.252 in
Size
L=1.25 - OD=.420 - ID=.310
Descriptions
extra long description
NSI SC-2 CU CMP Splice Short 2 AWG
Features
StandardBarrel TinnedCopperSplice2 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
#2 CU BUTT SPLICE
Product Type
Butt Splice Connector
Long Description
Butt Splice Connector, #6 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.252 in Overall Length, Compression Terminal, 600 V, 0.04 lb/EA
Short Description
#6 to #2 AWG Butt Splice Connector, Non-Insulated, 1.252 in L, 600 V
Special Features
Standard Barrel;High Conductivity
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
#2 AWG
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 467;cULus Listed 155027;NEC 310.15
package quantity
50 PK
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SC-2
sub brand
NSI
GTIN
00662381037046
UPC
662381037046
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - CU Splice
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SC2.
Jump To:

Similar Items

Similar items are close alternatives to SC2, though they may not be 100% alike.

Two-Way Splice Connector, #2 Awg Conductor Size, Non-Insulated, Copper Conductor...
  • Our Part #: 54507
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54507
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($163.36) ·
54507 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.53

Each

QTY:
Each
Add
2 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, B...
  • Our Part #: YS2C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS2C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($436.00) ·
YS2C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.44

Each

QTY:
Each
Add
Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 3-2 STR, Tin Plated, D...
  • Our Part #: CSP2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CSP2
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($120.10) ·
CSP2 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.80

Each

QTY:
Each
Add
2 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35K...
  • Our Part #: YS2CLB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YS2CLBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.27) ·
YS2CLB0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$14.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10003 3M Electrical Products 00054007127338
VHSS-2 Anderson n/a
VHSS2 Anderson n/a
YS2C-L-BOX Burndy 00781810555255
YS2C-L Burndy 00781810111628
CSS-2 Galvan Industries 00632591712279
SC 2 Greaves n/a
SC-2 Greaves 00784491518021
VHSS-2 Hubbell Power Systems 00096359339038
CT-2 ILSCO 00783669114270
CCS-2 ILSCO 00783669032031
94416 Morris 00601986944168
SC-2 NSi Industries 00662381037046
SCSS2-Q Panduit 00074983265817
BCU-2 Penn-Union 00785037218221
54507 Thomas & Betts 00786210545073
CSP2 Thomas & Betts 00783786132065
SC 2 Thomas & Betts 00783786751310
G372 Woodhead 00800755062663

* All prices subject to change.

Begin Live Chat