R614 - #6 Bare Ring 1/4" Stud

Nsi

  • $47.26 (Per 15)
  • $3.15 (Each)

  • $47.26 (Per 15)

  • $315.08 (Per 100)

Availability: Currently Out Of Stock
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
R614
Manufacturer
Nsi
Manufacturer's Part Number
R6-14
Description
#6 Bare Ring 1/4" Stud
Tin-Plated Copper Bare Ring Terminal Is Non-Insulated and Has A Basic Tongue Type Ring. Used For Wire Termination In Applications With 1/4" Stud and 6 Awg
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381065148 / 00662381065148
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
15
Unit
$3.15 (Each)
Carton
$3.15 (Each)
Standard Packaging
$47.26 (Per 15)
Resources
Images
 
 
R614 - Small Image
 
R614 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
6 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Silver
Finish
Tin Plated
Descriptions
Description
#6 BARE RING 1/4" STUD
Long Description
Tin-plated Copper Bare Ring Terminal is non-insulated and has a basic tongue type ring. Used for wire termination in applications with 1/4" Stud and 6 AWG
Special Features
Non-Insulated Ring Terminal 6 AWG - 50 Pack
Features
6 AWG Bare Ring 1/4" Stud
extra long description
NSI R6-14 6 Awg Bare Ring 1/4" Stud
Product Type
6 Awg Bare Ring 1/4" Stud - 15 Per Pack
Additional Information
Number of Terminals
1
Warranty
1 YEAR
Terminal Size
1/4
Manufacturer Information
Manufacturers Part Number
R6-14
Brand
NSi
GTIN
00662381065148
UPC
662381065148
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Availability
minimum qty
15
Packaging
Weight per each
0.19
Carton
1
Package
15
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R614.
Jump To:

Similar Items

Similar items are close alternatives to R614, though they may not be 100% alike.

Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inc...
  • Our Part #: E614
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E6-14
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($64.32) ·
E614 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.32

Per 20

QTY:
Each
Add
Ring Terminal, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, ...
  • Our Part #: E71
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: E71
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 200 ($293.60) ·
E71 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$293.60

Per 200

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat