E71 - Non-Ins - BS Ring Term, 6, 1/4, Met

Sta-Kon

  • $293.60 (Per 200)
  • $1.47 (Each)

  • $146.80 (Per 100)

  • $293.60 (Per 200)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
E71
Manufacturer
Sta-Kon
Manufacturer's Part Number
E71
Description
Non-Ins - BS Ring Term, 6, 1/4, Met
Ring Terminal, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 1.13 In Overall Length, 600 V Ac/DC, 0.02 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210811895 / 5414363150541 / 00786210811895
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
200
Unit
$1.47 (Each)
Carton
$293.60 (Per 200)
Resources
Images
 
 
E71 - Small Image
 
E71 - Large Image
 
E71 - Large Image
 
E71 - Large Image
 
E71 - Large Image
 
E71 - Large Image
 
E71 - Large Image
Specifications Sheets
 
 
E71 - Specification Sheet
360 Images
 
 
E71 - 360 Image
Attachments
 
 
E71 - Specification Sheet
Other Links
 
 
E71 - Other
Features
Terminal Type
Ring Tongue
Wire Size
6 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
1.13 in
Descriptions
Product Type
Ring Terminal
Long Description
Ring Terminal, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, 1.13 in Overall Length, 600 V ac/dc, 0.02 lb/EA
Short Description
Ring Terminal, Non-Insulated, 1.13 in L, 600 VAC/V dc
Special Features
These Non-Insulated Ring Terminals are Made of Electrolytic Copper for High Conductivity;They can be Installed with Crimping Tools Having a Single Indentor or Double Indentor;Serrated Barrel Increases Grip on Wire
Description
NON-INS - BS RING TERM, 6, 1/4, MET
extra long description
ABB E71 NONINS BS RNG TRM No6 1/4 B
Additional Information
Maximum Conductor Size
#6 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Voltage Rating
600 V ac/dc
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
200 CT;2000 PK
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
E71
sub brand
Sta-Kon
GTIN
00786210811895
UPC
786210811895
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Non-Insulated Ring Terminal
Availability
minimum qty
200
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
200
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of E71.
Jump To:

Similar Items

Similar items are close alternatives to E71, though they may not be 100% alike.

The P6-14R-T Pan-Term® Terminal Is A Non-Insulated, Ring Terminal. Brazed Seam P...
  • Our Part #: P614RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: P6-14R-T
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 200 ($228.00)
P614RT - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.14

Each

QTY:
Each
Add
Tin-Plated Copper Bare Ring Terminal Is Non-Insulated and Has A Basic Tongue Typ...
  • Our Part #: R614
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: R6-14
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 15 ($47.26)
R614 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$47.26

Per 15

QTY:
Each
Add
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inc...
  • Our Part #: E614
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E6-14
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($64.32)
E614 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.32

Per 20

QTY:
Each
Add
The P6-14R-E Pan-Term® Terminal Is A Non-Insulated, Ring Terminal. Brazed Seam P...
  • Our Part #: P614RE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P6-14R-E
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($42.00) · 200 ($420.00)
P614RE - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.10

Each

QTY:
Each
Add
Ring Tongue Compression Terminal, #6 Awg Conductor Size, Non-Insulated, Copper C...
  • Our Part #: YAV6CL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YAV6CL
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 200 ($326.00)
YAV6CL - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E71 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
R 6-14 Greaves 00784491160848
83-0521 Ideal Industries 00783250489657
44141-B10 ILSCO 00783669441598
19193-0248 Molex n/a
11094 Morris 00601986110945
R6-14 NSi Industries 00662381072245
R6-14-BULK NSi Industries n/a
P6-14R-E Panduit 00074983870677
R2F-14 Penn-Union n/a
R2F-14S Penn-Union 00785037912686
E6-14 Thomas & Betts 00786210803586
E71 Thomas & Betts 00786210811895
YAV16M6 Burndy 78181023749
YAV6CL Burndy 00781810025598
M614RSX 3M Electrical Products 00051128586983
E614 Thomas & Betts 78621080358
There were no add-on items found for E71.

* All prices subject to change.