R1614V - 16-14 Vinyl Ring 1/4 Stud

Nsi

  • $69.64 (Per 100)
  • $0.70 (Each)

  • $69.64 (Per 100)
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
R1614V
Manufacturer
Nsi
Manufacturer's Part Number
R16-14V
Description
16-14 Vinyl Ring 1/4 Stud
16-14 Awg Vinyl Insulated Ring 1/4"Stud - 100 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381067234 / 00662381067234
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.70 (Each)
Carton
$0.70 (Each)
Standard Packaging
$69.64 (Per 100)
Resources
Images
 
 
R1614V - Large Image
 
R1614V - Small Image
Tech Bulletins
 
 
R1614V - Tech Bulletin
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
Vinyl Insulation
Wire Size
16-14 AWG
Voltage Rating
300 V
Material, Color, and Finish
Color
Blue
Descriptions
Description
16-14 VINYL RING 1/4 STUD
Product Type
16-14 Vinyl Ring 1/4 Stud, 100 Per Pack
extra long description
NSI R16-14V 16-14 Vinyl Ring 1/4 St
Features
16-14 AWG Vinyl Insulated Ring 1/4"Stud - 100 Per Pack
Long Description
16-14 AWG Vinyl Insulated Ring 1/4"Stud - 100 Per Pack
Special Features
Vinyl Insulated Ring Terminal 16-14 AWG - 100 Pack
Additional Information
Number of Terminals
1
Terminal Size
1/4
Manufacturer Information
Manufacturers Part Number
R16-14V
Brand
NSi
GTIN
00662381067234
UPC
662381067234
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.35
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R1614V.
Jump To:

Similar Items

Similar items are close alternatives to R1614V, though they may not be 100% alike.

Vinyl-Insulated Ring Terminal, Length 1.14 Inches, Width .50 Inches, Maximum Ins...
  • Our Part #: 14RB14
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 14RB-14
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($124.54) ·
14RB14 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$124.54

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat