N2SP - #2 Al-Cu Split Bolt

Nsi

  • $11.72 (Each)
  • $11.72 (Each)

  • $234.32 (Per 20)

  • $1,171.59 (Per 100)

In-Stock: 6 available locally (McKinney, TX) ( change location)
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
N2SP
Manufacturer
Nsi
Manufacturer's Part Number
N-2SP
Description
#2 Al-Cu Split Bolt
Compression Split Bolt Connector, #8 Awg (Solid) Conductor Size, #2 Awg (Stranded) Conductor Size, Non-Insulated, Copper;Aluminum;Acsr Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.350 In Overall Length, Split Terminal, 600 V, 0.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020352 / 6623810203528 / 00662381020352
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.72 (Each)
Carton
$11.72 (Each)
Standard Packaging
$234.32 (Per 20)
Stock Availability
McKinney
6 (Check another store)
DFW RDC
67
All Stores
784
Resources
Images
 
 
N2SP - Small Image
 
N2SP - Large Image
 
N2SP - Large Image
Specifications Sheets
 
 
N2SP - Specification Sheet
Tech Bulletins
 
 
N2SP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Wire Size
8 SOL - 2 STR
Material, Color, and Finish
Conductor Material
Copper;Aluminum;ACSR
Color
Tin Plated Copper
Finish
Tin Plated Copper
Housing Material
Tin Plated Copper
Dimensions and Weight
Overall Length
1.350 in
Size
L= 1.350 - W=.748
Descriptions
Features
All Purpose Split Bolt Connector 2 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Description
#2 AL-CU SPLIT BOLT
Product Type
Compression Split Bolt Connector
Long Description
Compression Split Bolt Connector, #8 AWG (Solid) Conductor Size, #2 AWG (Stranded) Conductor Size, Non-Insulated, Copper;Aluminum;ACSR Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.350 in Overall Length, Split Terminal, 600 V, 0.16 lb/EA
Short Description
Compression Split Bolt Connector, Non-Insulated, 1.350 in L, 600 V, 40 PK
Special Features
For Combinations of Aluminum to Copper;Aluminum to Aluminum;Steel to Aluminum;Copper to Copper;Steel to Copper Applications
extra long description
NSI N-2SP Split Bolt Copper 2 Tin P
Additional Information
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Minimum Conductor Size
#8 AWG (Solid)
Maximum Conductor Size
#2 AWG (Stranded)
for use with
Wire Termination
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B, 486BA, 486BD
package quantity
40 PK
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-2SP
GTIN
00662381020352
UPC
662381020352
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Tin Plated Copper Split Bolt
Packaging
Weight
0.16 lb/EA
Weight per each
0.16
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL486B
Application
Wire Termination
environmental conditions
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of N2SP.
Jump To:

Similar Items

Similar items are close alternatives to N2SP, though they may not be 100% alike.

Type HPS Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Ta...
  • MFR Part #: 2HPS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,091.30) ·
2HPS - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$10.91

Each

QTY:
Each
Add
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Diss...
  • MFR Part #: KSU23
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,542.00) ·
KSU23 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$25.42

Each

QTY:
Each
Add
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and ...
  • MFR Part #: 1HPS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,009.33) ·
1HPS - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$10.09

Each

QTY:
Each
Add
All Purpose Split Bolt Connector 1/0 Awg All Purpose Split Bolt Connectors Are U...
  • Our Part #: N10SP
  • DFW RDC Availability: 56
  • Total Availability: In Stock
  • MFR Part #: N-1/0SP
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 20 ($262.59) ·
N10SP - Nsi Industries

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.13

Each

QTY:
Each
Add
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and ...
  • MFR Part #: 10HPS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,319.94) · 200 ($5,279.78) ·
10HPS - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$26.40

Each

QTY:
Each
Add
Type Aps Tin-Plated Aluminum Dual-Rated Split-Bolt Connector For Use On Copper, ...
  • MFR Part #: APS02
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($3,067.41) · 600 ($18,404.46) ·
APS02 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$30.67

Each

QTY:
Each
Add
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Diss...
  • MFR Part #: KSU22
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.87) ·
KSU22 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$31.87

Each

QTY:
Each
Add
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Diss...
  • MFR Part #: KSU25
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,808.00) ·
KSU25 - Burndy LLC

Check local availability

Total Availability: Out of Stock

Book Price

$36.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N2SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KSU-23 Burndy 00781810036006
KSA-2 Burndy 00781810015452
KSU-22 Burndy 00781810035757
KSU-25 Burndy 00781810036259
A-8-SP Greaves 00784491103708
A-10-SP Greaves 00784491104200
32002B Halex 51411320027
SK-2 ILSCO 00783669819069
AK-2 ILSCO 00783669008326
SK-3 ILSCO 00783669819045
ASB-2 Madison Electric 784297390753
90416 Morris 00601986904162
ESBP2 nVent-Thermal Management 782856313090
N-2SP NSi Industries 00662381020352
APS02 NSi Industries 00662381020529
N10SP NSi Industries 00662381020369
SB-2-SP Producto Electric Corp. 785244640501
SW-5 Penn-Union 00785037655699
SW-6 Penn-Union 00785037655729
SW-7 Penn-Union 00785037655750
1HPS Thomas & Betts 00783786200450
2HPS Thomas & Betts 00783786200443
AE2 Thomas & Betts 00042269302556
APS02 Thomas & Betts 00783786201426
E3-GP Thomas & Betts n/a
10HPS Thomas & Betts 00783786200467
795 Topaz 751338180703
796 Topaz 00751338180802
SK2 UTILCO n/a

* All prices subject to change.

Begin Live Chat