N250 - 250 Cu Split Bolt

Nsi

  • $31.91 (Each)
  • $31.91 (Each)

  • $191.43 (Per 6)

  • $3,190.57 (Per 100)

In-Stock: 5 available locally (Lancaster, TX) (change location)
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
N250
Manufacturer
Nsi
Manufacturer's Part Number
N-250
Description
250 Cu Split Bolt
Split Bolt Connector, #1/0 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, 250 MCM (Range Of Equal Main and Tap-Stranded);1/0 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.106 In Overall Length, Split Terminal, 600 V, 0.53 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020093 / 6623810200930 / 00662381020093
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.91 (Each)
Carton
$31.91 (Each)
Standard Packaging
$191.43 (Per 6)
Stock Availability
Lancaster
5 (Check another store)
DFW RDC
7
All Stores
375
Resources
Images
 
 
N250 - Small Image
 
N250 - Large Image
 
N250 - Large Image
Tech Bulletins
 
 
N250 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Poles
1
Wire Size
1/0 STR - 250 MCM
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper;Copperweld
Color
Copper
Finish
COPPER
Housing Material
Copper
Dimensions and Weight
Overall Length
2.106 in
Size
L=2.106 - W=1.102
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #1/0 AWG (Range of Equal Main and Tap-Solid) Conductor Size, 250 MCM (Range of Equal Main and Tap-Stranded);1/0 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.106 in Overall Length, Split Terminal, 600 V, 0.53 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 2.106 in L, 600 V
Special Features
High Strength Solderless Service Connector
Description
250 CU SPLIT BOLT
Features
Copper Split Bolt Connector 250 MCM Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
extra long description
NSI N-250 Split Bolt Copper 250
Additional Information
Minimum Conductor Size
#1/0 AWG (Range of Equal Main and Tap-Solid)
Maximum Conductor Size
250 MCM (Range of Equal Main and Tap-Stranded);1/0 AWG (Minimum Tap with one Maximum Main-Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Wire Termination
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B, 486BA, 486BD;CSA Certified
package quantity
6 CT
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-250
sub brand
Split Bolts
GTIN
00662381020093
UPC
662381020093
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight
0.53 lb/EA
Weight per each
0.53
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of N250.
Jump To:

Similar Items

Similar items are close alternatives to N250, though they may not be 100% alike.

Split Bolt Connector, 250 Kcmil to #1AWG (Range Of Equal Main and Tap);#8 Awg (M...
  • Our Part #: 40H
  • Lancaster Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($850.32) ·
40H - Abb Installation Products, Inc

Lancaster Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.01

Each

QTY:
Each
Add
Copper Split Bolt, Cu: 1 Awg (STR)-250 Kcmil (Run & Tap).
  • Our Part #: KS29
  • Lancaster Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS29
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,298.00) ·
KS29 - Burndy LLC

Lancaster Availability: Out Of Stock

Total Availability: In Stock

Book Price

$91.92

Each

QTY:
Each
Add
Copper Split Bolt, Cu: 1/0 Awg (STR)-350 Kcmil (Run & Tap).
  • Our Part #: KS31
  • Lancaster Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS31
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,532.28) ·
KS31 - Burndy LLC

Lancaster Availability: Out Of Stock

Total Availability: In Stock

Book Price

$127.69

Each

QTY:
Each
Add
Split Bolt Connector, #1 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size...
  • Our Part #: SBC250Q
  • Lancaster Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SBC250Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($311.80) ·
SBC250Q - Panduit Corporation

Lancaster Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.47

Each

QTY:
Each
Add
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size...
  • Our Part #: 30H
  • Lancaster Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($764.73) ·
30H - Abb Installation Products, Inc

Lancaster Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-29 Burndy 00781810013809
K-250 Galvan Industries 00632591713269
A-14 Greaves 00784491104903
IK-250 ILSCO 00783669470185
90328 Morris 00601986903288
N-250 NSi Industries 00662381020093
SBC250-Q Panduit 00074983904105
S40250 Penn-Union 00785037593212
S4/0 Penn-Union n/a
E-250 Thomas & Betts n/a
40H Thomas & Betts 00783786200177
10T Thomas & Betts n/a
30H Thomas & Betts 00783786200160
699 Topaz 00751338173408
IK250 UTILCO n/a

* All prices subject to change.

Begin Live Chat