N20 - 2/0 Cu Split Bolt

Nsi

  • $17.93 (Each)
  • $17.93 (Each)

  • $268.89 (Per 15)

  • $1,792.58 (Per 100)

In-Stock: 3 available locally (Terrell, TX) (change location)
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
N20
Manufacturer
Nsi
Manufacturer's Part Number
N-2/0
Description
2/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, 2/0 Awg (Range Of Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.574 In Overall Length, Split Terminal, 600 V, 0.28 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381020079 / 6623810200794 / 00662381020079
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.93 (Each)
Carton
$17.93 (Each)
Standard Packaging
$268.89 (Per 15)
Stock Availability
Terrell
3 (Check another store)
Tyler
55
All Stores
552
Resources
Images
 
 
N20 - Large Image
 
N20 - Large Image
 
N20 - Large Image
Brochures
 
 
N20 - Brochure
Tech Bulletins
 
 
N20 - Tech Bulletin
Other Links
 
 
N20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Poles
1
Number of Conductors
2
Wire Size
2 SOL - 2/0 STR
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper;Copperweld
Color
Copper
Finish
COPPER
Dimensions and Weight
Overall Length
1.574 in
Size
L=1.574 - W=.866
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #2 AWG (Range of Equal Main and Tap-Solid) Conductor Size, 2/0 AWG (Range of Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.574 in Overall Length, Split Terminal, 600 V, 0.28 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 1.574 in L, 600 V
Special Features
High Strength Solderless Service Connector
Description
2/0 CU SPLIT BOLT
Features
Copper Split Bolt Connector 2/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
extra long description
NSI N-2/0 Split Bolt Copper 2/0
Additional Information
Minimum Conductor Size
#2 AWG (Range of Equal Main and Tap-Solid)
Maximum Conductor Size
2/0 AWG (Range of Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with one Maximum Main-Stranded)
for use with
Wire Termination
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B, 486BA, 486BD;CSA Certified
package quantity
15 CT
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-2/0
sub brand
Split Bolts
GTIN
00662381020079
UPC
662381020079
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight
0.28 lb/EA
Weight per each
0.28
Carton
1
Package
15
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL486B
Application
Wire Termination
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of N20.
Jump To:

Similar Items

Similar items are close alternatives to N20, though they may not be 100% alike.

Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size...
  • Our Part #: 20H
  • Terrell Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($609.76) ·
20H - Abb Installation Products, Inc

Terrell Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.39

Each

QTY:
Each
Add
Copper Split Bolt, Cu: 2 Awg-2/0 Awg (STR) (Run & Tap).
  • Our Part #: KS26
  • Terrell Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,064.00) ·
KS26 - Burndy LLC

Terrell Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.56

Each

QTY:
Each
Add
Copper Split Bolt, Cu: 1 Awg-3/0 Awg (STR) (Run & Tap).
  • Our Part #: KS27
  • Terrell Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS27
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,962.75) ·
KS27 - Burndy LLC

Terrell Availability: Out Of Stock

Total Availability: In Stock

Book Price

$78.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-26 Burndy 00781810013281
K-2/0 Galvan Industries 00632591713252
A-11 Greaves 00784491104309
IK-2/0 ILSCO 00783669470147
N-2/0 NSi Industries 00662381020079
S-2/0 Penn-Union 00785037593090
20H Thomas & Betts 00783786200153
E2/0 D Thomas & Betts n/a
9T Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat