M122503V - 12-10 Male Disc .250X.032

Nsi

  • $38.87 (Per 50)
  • $0.78 (Each)

  • $38.87 (Per 50)

  • $77.73 (Per 100)

Availability: Currently Out Of Stock
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
M122503V
Manufacturer
Nsi
Manufacturer's Part Number
M12-250-3V
Description
12-10 Male Disc .250X.032
Insulated Male Disconnect Is Vinyl Insulated and and Is A Miniterm Used For Wire Termination In Applications With A 250 Stud and 12-10 Awg. 50 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381069191 / 00662381069191
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.78 (Each)
Carton
$0.78 (Each)
Standard Packaging
$38.86 (Per 50)
Resources
Images
 
 
M122503V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
300 V
Material
Vinyl Insulation
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Descriptions
Description
12-10 MALE DISC .250X.032
Product Type
12-10 Male Disc .250X.032
extra long description
NSI M12-250-3V 12-10 Male Disc .250
Features
12-10 AWG Male Disconnect, 50 Per Pack
Long Description
Insulated Male Disconnect is vinyl insulated and and is a miniterm used for wire termination in applications with a 250 Stud and 12-10 AWG. 50 per pack
Special Features
Vinyl Insulated Male Disconnect 12-10 AWG - 50 Pack
Additional Information
Terminal Size
.250 x .032
Number of Terminals
1
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
M12-250-3V
Brand
NSi
GTIN
00662381069191
UPC
662381069191
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Male Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.204
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M122503V.
Jump To:

Similar Items

Similar items are close alternatives to M122503V, though they may not be 100% alike.

Vinyl-Insulated Male Tab, Length 1.08 Inches, Maximum Insulated .250, Tab Size ....
  • Our Part #: 10RC250T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10RC-250T
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($112.92) ·
10RC250T - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$112.93

Per 50

QTY:
Each
Add
The Vibration Resistant Male Disconnect Is Made Of Copper and Is Nickel-Plated. ...
  • Our Part #: DV10250ML
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DV10-250M-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($71.90) ·
DV10250ML - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$71.90

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat