L838P - #8, 3/8STD 1H CMP Lug

Nsi

  • $7.47 (Each)
  • $7.47 (Each)

  • $746.68 (Per 100)
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
L838P
Manufacturer
Nsi
Manufacturer's Part Number
L838P
Description
#8, 3/8STD 1H CMP Lug
1 Hole Long Barrel Copper Compression Lug With Peep Hole 8 Awg - 3/8" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381336309 / 6623813363090 / 00662381336309
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.47 (Each)
Carton
$7.47 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
98
Resources
Images
 
 
L838P - Large Image
 
L838P - Large Image
Other Links
 
 
L838P - Other
Tech Bulletins
 
 
L838P - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 98

Location search:

A-L

Location Stock Available
Corsicana
4 View Store

M-Z

Location Stock Available
Mansfield
1 View Store

* All prices subject to change.

Begin Live Chat