L638 - #6 1-Hole Long Barrel Compression Lug 3/8" Bolt

Nsi

  • $6.20 (Each)
  • $6.20 (Each)

  • $619.93 (Per 100)
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
L638
Manufacturer
Nsi
Manufacturer's Part Number
L638
Description
#6 1-Hole Long Barrel Compression Lug 3/8" Bolt
Compression Lug, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 1 Conductor, +90 °C Operating Temperature, 1.913 In Overall Length, 600 V, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034281 / 6623810342814 / 00662381034281
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.20 (Each)
Carton
$6.20 (Each)
Standard Packaging
$619.93 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
2,254
Resources
Images
 
 
L638 - Small Image
 
L638 - Large Image
 
L638 - Large Image
Other Links
 
 
L638 - Other
Tech Bulletins
 
 
L638 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,254

Location search:
These alternate items can be purchased instead of L638.
Jump To:

Cross Referenced

These items are similar to L638 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
94216 Morris 00601986942164
L638 NSi Industries 00662381034281
BBLU 6 S2 Penn-Union n/a

* All prices subject to change.

Begin Live Chat