L350N - 350 1/2" 2-Hole Long Barrel Compression Lug

Nsi

  • $29.92 (Each)
  • $29.92 (Each)

  • $359.07 (Per 12)

  • $2,992.27 (Per 100)

In-Stock: 12 available locally (Wichita Falls, TX) (change location)
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
L350N
Manufacturer
Nsi
Manufacturer's Part Number
L350N
Description
350 1/2" 2-Hole Long Barrel Compression Lug
2HOLE Long Barrel Copper Compression LUG350 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035158 / 6623810351588 / 00662381035158
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.92 (Each)
Carton
$29.92 (Each)
Standard Packaging
$359.07 (Per 12)
Stock Availability
Wichita Falls
12 (Check another store)
DFW RDC
31
All Stores
378
Resources
Images
 
 
L350N - Small Image
 
L350N - Large Image
Tech Bulletins
 
 
L350N - Tech Bulletin
Other Links
 
 
L350N - Other
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
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Dimensions and Weight
Size
L=5.39 - W=1.28 - OD=.870 - ID=.700
Descriptions
Description
350 1/2" 2-HOLE LONG BARREL COMPRESSION LUG
Product Type
Cu CMP Lug Long 350 MCM Nema MTG Spac
Long Description
2Hole Long Barrel Copper Compression Lug350 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
350 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
extra long description
NSI L350N CU CMP Lug Long 350 MCM N
Features
2Hole Long Barrel Copper Compression Lug350 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
350 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L350N
GTIN
00662381035158
UPC
662381035158
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
0.4
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
Application
Terminate, Splice, Tap Power Connectors
environmental conditions
90 C
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L350N.
Jump To:

Similar Items

Similar items are close alternatives to L350N, though they may not be 100% alike.

Compression Lug, 350 Kcmil Conductor Size, Non-Insulated, Copper Conductor Mater...
  • Our Part #: 54872BE
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54872BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($261.70) ·
54872BE - Abb Installation Products, Inc

Wichita Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.17

Each

QTY:
Each
Add
350 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA312N
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA312N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($666.60) ·
YA312N - Burndy LLC

Wichita Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.66

Each

QTY:
Each
Add
The LCC350-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Co...
  • Our Part #: LCC35012X
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC350-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($140.20) ·
LCC35012X - Panduit Corporation

Wichita Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.02

Each

QTY:
Each
Add
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 350 Kcmil, 1/2 In...
  • Our Part #: LCN350
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCN350
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($208.29) ·
LCN350 - Abb Installation Products, Inc

Wichita Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L350N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31156 3M Electrical Products 00054007126676
YA31-2N Burndy 00781810505205
CCBL350-50 Galvan Industries 00632591710862
L-350-N Greaves 00784491400302
CLND-350-12-134 ILSCO 00783669643909
CRA-350L2 ILSCO n/a
L350N NSi Industries 00662381035158
LCC350-12-X Panduit 00074983902552
LCCH350-12-X Panduit 00074983902569
BBLU-035D Penn-Union 00785037216463
54482 Thomas & Betts 00786210544823
54872BE Thomas & Betts 00786210898070
L350-N Thomas & Betts 00783786739073
LCN-350 Thomas & Betts 00783786032556
S989215 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat