L3048 - 3/0 1-Hole Long Barrel Compression Lug 1/2" Bolt

Nsi

  • $16.29 (Each)
  • $16.29 (Each)

  • $407.17 (Per 25)

  • $1,628.67 (Per 100)
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
L3048
Manufacturer
Nsi
Manufacturer's Part Number
L3048
Description
3/0 1-Hole Long Barrel Compression Lug 1/2" Bolt
1 Hole Long Barrel Copper Compression Lug 3&Frasl-0 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034113 / 6623810341138 / 00662381034113
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.29 (Each)
Carton
$16.29 (Each)
Standard Packaging
$407.17 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
223
Resources
Images
 
 
L3048 - Small Image
 
L3048 - Large Image
Tech Bulletins
 
 
L3048 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L3048.
Jump To:

Similar Items

Similar items are close alternatives to L3048, though they may not be 100% alike.

Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • MFR Part #: YA27
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($329.50) ·
YA27 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$32.95

Each

QTY:
Each
Add
3/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Ch...
  • MFR Part #: YA272N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($382.00) ·
YA272N - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$38.20

Each

QTY:
Each
Add
Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • MFR Part #: 54965BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($123.76) ·
54965BE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$12.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L3048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31041 3M Electrical Products 00054007125761
VHCL-3/0-12 Anderson n/a
VHCL3012 Anderson n/a
YA27 Burndy 00781810503102
CCB3/0-50 Galvan Industries 00632591710619
L 3038 Greaves n/a
L3038 Greaves 00784491411506
L-3048 Greaves 00784491411551
CLNS3/0-12 ILSCO n/a
CLWS-3/0-12 ILSCO 00783669638394
CRB-3/0L ILSCO n/a
CRB3/0L ILSCO n/a
94246 Morris 00601986942461
L-3048 NSi Industries 00662381034113
LCA3/0-12-X Panduit 00074983900367
LCB3/0-12-X Panduit 00074983901357
BBLU-3/0S Penn-Union 00785037216074
54965BE Thomas & Betts 00786210898285
CTL30L-12 Thomas & Betts 00783786410385
L3/0-48 Thomas & Betts n/a
54465 Thomas & Betts 00786210544656
L3/048 Thomas & Betts 00783786739042
L3/0-48 D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat