YA27 - 3/0 Cop 1H Lug

Burndy

  • $31.38 (Each)
  • $31.38 (Each)

  • $313.80 (Per 10)
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
YA27
Manufacturer
Burndy
Manufacturer's Part Number
YA27
Description
3/0 Cop 1H Lug
3/0 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Orange Color Code, 14 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810503102 / 00781810503102
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.38 (Each)
Standard Packaging
$313.80 (Per 10)
Resources
Images
 
 
YA27 - Small Image
 
YA27 - Large Image
 
YA27 - Large Image
Specifications Sheets
 
 
YA27 - Specification Sheet
Attachments
 
 
YA27 - Specification Sheet
Brochures
 
 
YA27 - Brochure
Other Links
 
 
YA27 - Other
 
YA27 - Other
 
YA27 - Other
 
YA27 - Other
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
35
Material
Copper
Number of Conductors
1
Terminal Type
Compression
Material, Color, and Finish
Color Code
ORANGE
Conductor Material
Copper
Insulation Color
Orange (Code)
Dimensions and Weight
Overall Length
3.06 in
Descriptions
Long Description
Compression Lug, 3/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Code) Insulation Color, 1 conductor, +90 °C Operating Temperature, 3.06 in Overall Length, Compression Terminal, 35 kV
Special Features
Electro-Tin Plated
Product Type
Compression Lug
Description
3/0 COP 1H LUG
Features
UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 14, Wire Strip Length: 1-9/16 IN, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W27VT, W27RT Die, (4), X27RT Die, (6), Hydraulic: BCT500HS, Y500CTHS Tool, W27VT, W27RT Die, (4), X27RT Die, (6), Y35, Y39, Y750, PAT750 Tool, U27RT Die, (2), Y46 Tool, U27RT Die With PUADP-1 Adapter, (2), Color Cod
Short Description
3/0 AWG Compression Lug, Non-Insulated, 3.06 in L, 35 kV
extra long description
BUR YA27 3/0 CU 1-HOLE LONG 1/2
Additional Information
Die Index
14
Maximum Conductor Size
3/0 AWG
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Greater than 2000 Volts Consult Cable
Maximum Voltage Rating
35 kV
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;10 PK
Manufacturer Information
Manufacturers Part Number
YA27
Brand
BURNDY
sub brand
Burndy
GTIN
00781810503102
UPC
781810503102
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA27.
Jump To:

Similar Items

Similar items are close alternatives to YA27, though they may not be 100% alike.

1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 3/0 Awg - 3/8" Bolt Shor...
  • Our Part #: GL3038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL3038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($249.59) ·
GL3038 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.98

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 3&Frasl-0 Awg - 1/2" Bolt Long Barrel ...
  • Our Part #: L3048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L3048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($333.14) ·
L3048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.33

Each

QTY:
Each
Add
Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • Our Part #: 54965BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54965BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($120.16) ·
54965BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.02

Each

QTY:
Each
Add
The LCA3/0-12-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • Our Part #: LCA3012X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LCA3/0-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($51.88) · 20 ($103.77) ·
LCA3012X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA27 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31041 3M Electrical Products 00054007125761
VHCL-3/0-12 Anderson n/a
VHCL3012 Anderson n/a
YA27 Burndy 00781810503102
CCB3/0-50 Galvan Industries 00632591710619
L 3038 Greaves n/a
L-3048 Greaves 00784491411551
L3038 Greaves 00784491411506
88-632 Ideal Industries n/a
CLNS3/0-12 ILSCO n/a
CLWS-3/0-12 ILSCO 00783669638394
CRB-3/0L ILSCO n/a
CRB3/0L ILSCO n/a
CLNS-3/0-12 ILSCO 78366963838
94246 Morris 00601986942461
L3048 NSi Industries 00662381034113
LCA3/0-12-X Panduit 00074983900367
LCB3/0-12-X Panduit 00074983901357
BBLU-3/0S Penn-Union 00785037216074
BBLU3/0S Penn-Union 78503721607
03LS12 TE Connectivity n/a
54965BE Thomas & Betts 00786210898285
CTL30L-12 Thomas & Betts 00783786410385
L3/0-48 Thomas & Betts n/a
L3/048 Thomas & Betts 00783786739042
L3/0-48 D Thomas & Betts n/a
54965 Thomas & Betts n/a
54465 Thomas & Betts 00786210544656

* All prices subject to change.

Begin Live Chat