L20N - 2/0 2-Hole Long Barrel Compression Lug 1/2" Bolt

Nsi

  • $13.49 (Each)
  • $13.49 (Each)

  • $337.36 (Per 25)

  • $1,349.42 (Per 100)

In-Stock: 10 available locally (Rogers, AR) (change location)
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
L20N
Manufacturer
Nsi
Manufacturer's Part Number
L20N
Description
2/0 2-Hole Long Barrel Compression Lug 1/2" Bolt
2 Hole Long Barrel Copper Compression Lug 2/0 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381035103 / 6623810351038 / 00662381035103
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.49 (Each)
Carton
$13.49 (Each)
Standard Packaging
$337.36 (Per 25)
Stock Availability
Rogers
10 (Check another store)
Springdale
0
All Stores
377
Resources
Images
 
 
L20N - Small Image
 
L20N - Large Image
 
L20N - Large Image
 
L20N - Large Image
 
L20N - Large Image
Tech Bulletins
 
 
L20N - Tech Bulletin
Other Links
 
 
L20N - Other
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
600 V
Material
Copper
Material, Color, and Finish
Color
Black
Finish
Tin Plated
Dimensions and Weight
Size
L=4.61 - W=.810 - OD=.560 - ID=.440
Descriptions
Description
2/0 2-HOLE LONG BARREL COMPRESSION LUG 1/2" BOLT
Product Type
Cu CMP Lug Long 2/0 Awg Nema MTG Spac
extra long description
NSI L20N CU CMP Lug Long 2/0 AWG Ne
Features
2 Hole Long Barrel Copper Compression Lug 2/0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Long Description
2 Hole Long Barrel Copper Compression Lug 2/0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Special Features
2/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
2/0 AWG (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L20N
GTIN
00662381035103
UPC
662381035103
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
0.15
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L20N.
Jump To:

Similar Items

Similar items are close alternatives to L20N, though they may not be 100% alike.

Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • Our Part #: 54862BE
  • Rogers Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54862BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($177.75) ·
54862BE - Abb Installation Products, Inc

Rogers Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.77

Each

QTY:
Each
Add
2/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Ch...
  • Our Part #: YA262N
  • Rogers Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA262N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($316.10) ·
YA262N - Burndy LLC

Rogers Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.61

Each

QTY:
Each
Add
Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • Our Part #: 54951BE
  • Rogers Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54951BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($57.12) · 25 ($285.58) ·
54951BE - Abb Installation Products, Inc

Rogers Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.42

Each

QTY:
Each
Add
Two-Hole, Long Barrel Lug, 2/0 Awg Wire, 1/2 Stud Hole, 1.75 Hole Spacing.
  • Our Part #: LCC2012X
  • Rogers Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC2/0-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($75.35) · 20 ($150.70) ·
LCC2012X - Panduit Corporation

Rogers Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.53

Each

QTY:
Each
Add
Copper Compression Lug, Heavy Duty, 2 Hole W/ Inspection Probe, 2/0 Awg, 1/2" St...
  • Our Part #: YGHA262N
  • Rogers Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YGHA262N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,446.40) ·
YGHA262N - Burndy LLC

Rogers Availability: Out Of Stock

Total Availability: In Stock

Book Price

$144.64

Each

QTY:
Each
Add
2/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspec...
  • Our Part #: YA262LN
  • Rogers Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA262LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.35) ·
YA262LN - Burndy LLC

Rogers Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.35

Each

QTY:
Each
Add
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2/0, 1/2 Inch Bol...
  • Our Part #: LCN20
  • Rogers Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LCN20
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($141.47) ·
LCN20 - Abb Installation Products, Inc

Rogers Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$14.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L20N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31137 3M Electrical Products 00051138692452
YA262N ABB Low Voltage Products n/a
VHCL-2/0-12BN Anderson n/a
VHCL2012BN Anderson n/a
YA262LN Burndy 00781810502723
YA26-2N Burndy 00781810502808
YA262N Burndy 78181050280
YGHA26-2N Burndy 00781810220368
CCBL2/0-50 Galvan Industries 00632591710824
L20N Greaves 00784491400050
88-666 Ideal Industries n/a
CLND-2/0-12-134 ILSCO 00783669638141
CLWD-2/0-12-134 ILSCO 00783669638158
CRA-2/0L2 ILSCO n/a
CSWD-2/0-12-134 ILSCO 00783669638172
CRA2/0L2 ILSCO 78366909700
94356 Morris 00601986943567
L20N NSi Industries 00662381035103
LCC2/0-12-X Panduit 00074983902309
LCD2/0-12-X Panduit 00074983900923
BBLU-2/0D Penn-Union 00785037215923
BBLU2/0D Penn-Union 78503721592
02LL12 TE Connectivity n/a
54862BE Thomas & Betts 00786210898025
HDL 2/0 N Thomas & Betts n/a
L 2/0-N Thomas & Betts n/a
LCN20 Thomas & Betts 00783786032495
L2/0-N Thomas & Betts n/a
54476 Thomas & Betts 00786210544762

* All prices subject to change.

Begin Live Chat