IT04C - 4-14AWG 2PRT, Os Insltd Tap Conn

Nsi

  • $23.15 (Each)
  • $23.15 (Each)

  • $277.80 (Per 12)
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
IT04C
Manufacturer
Nsi
Manufacturer's Part Number
ITO-4C
Description
4-14AWG 2PRT, Os Insltd Tap Conn
The Polaris Ito-4C Multi-Tap Offset Dual-Side Entry Vision Tap Connector Features 2 Ports Sized For 4 - 14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Includin
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381996558 / 6623819965588 / 00662381996558
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.15 (Each)
Carton
$277.80 (Per 12)
Resources
Images
 
 
IT04C - Large Image
 
IT04C - Large Image
 
IT04C - Large Image
 
IT04C - Large Image
 
IT04C - Small Image
Attachments
 
 
IT04C - Specification Sheet
Other Links
 
 
IT04C - Other
 
IT04C - Other
Brochures
 
 
IT04C - Brochure
Tech Bulletins
 
 
IT04C - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
4-14 AWG
Voltage Rating
600
Material
Aluminum
Material, Color, and Finish
Color
Clear
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=1.120 - W=1.250 - H=1.348
Descriptions
Product Type
Polaris Vision Tap 2 Port 4 Os
Description
4-14AWG 2PRT,OS INSLTD TAP CONN
extra long description
NSI ITO-4C POLARIS Vision Tap 2 Por
Features
The Polaris ITO-4C 2-Port Offset Dual-Sided Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optimal conducto
Long Description
The Polaris ITO-4C Multi-Tap Offset Dual-Side Entry Vision Tap Connector features 2 ports sized for 4 - 14 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, includin
Special Features
(2) 4-14 AWG - Dual Rated - Offset Ports
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
ITO-4C
Brand
NSi
GTIN
00662381996558
UPC
662381996558
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Offset Entry
Packaging
Weight per each
0.06
Carton
12
Uses, Certifications, and Standards
Temperature Rating
90
Enclosure
Clear Plastisol
environmental conditions
Dry Location Only
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IT04C.
Jump To:

Similar Items

Similar items are close alternatives to IT04C, though they may not be 100% alike.

The Polaris It-4C Multi-Tap Single-Side Entry Vision Tap Connector Features 2 Po...
  • Our Part #: IT4C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IT-4C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($290.04) ·
IT4C - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat