ISR600 - Polaris Conn. 600-6

Nsi

  • $101.78 (Each)
  • $101.78 (Each)

  • $203.56 (Per 2)
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
ISR600
Manufacturer
Nsi
Manufacturer's Part Number
ISR-600
Description
Polaris Conn. 600-6
Insulated Butt Splice, #6 Awg Conductor Size, 600 Kcmil Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 5.83 In Overall Length, 600 V, 1 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381789457 / 6623817894576 / 00662381789457
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.78 (Each)
Carton
$203.56 (Per 2)
Stock Availability
Local Store
Find nearby stock
All Stores
67
Resources
Images
 
 
ISR600 - Small Image
 
ISR600 - Large Image
 
ISR600 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 67

Location search:
These alternate items can be purchased instead of ISR600.
Jump To:

Cross Referenced

These items are similar to ISR600 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1PBS500 Burndy 00781810295892
PBS 600 Greaves 00784491137093
PBT-500 ILSCO 00783669077063
SPAR-500 ILSCO 00783669857320
97024 Morris 00601986970242
ISR-600 NSi Industries 00662381789457
PISR500-1 Panduit 00074983575749
IISR-500 Penn-Union 00785037400794
IISRB-500 Penn-Union 00785037400701
AMTSR500 Thomas & Betts 00783786259311
CSR 500 Thomas & Betts n/a
CSR500 Thomas & Betts 00783786715336

* All prices subject to change.

Begin Live Chat