ISR350 - 350MCM Polaris Insulated Butt SPLC

Nsi

  • $56.17 (Each)
  • $56.17 (Each)

  • $112.34 (Per 2)
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
ISR350
Manufacturer
Nsi
Manufacturer's Part Number
ISR-350
Description
350MCM Polaris Insulated Butt SPLC
The Polaris Isr-350 Multi-Tap In-Line Entry Connector Features 2 Ports Sized For 350 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards,
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381951038 / 6623819510382 / 00662381951038
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.17 (Each)
Carton
$112.34 (Per 2)
Stock Availability
Local Store
Find nearby stock
All Stores
424
Resources
Images
 
 
ISR350 - Small Image
 
ISR350 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 424

Location search:

* All prices subject to change.

Begin Live Chat