ISPB020 - 14-2/0AWG 3PRT Tap Conn

Nsi

  • $60.60 (Each)
  • $60.60 (Each)

  • $181.80 (Per 3)
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
ISPB020
Manufacturer
Nsi
Manufacturer's Part Number
ISPBO2/0
Description
14-2/0AWG 3PRT Tap Conn
The Polaris ISPBO2/0 Multi-Tap Direct Burial Submersible Offset Port Connector Features 3 Ports, Two On One Side and One On The Other, Sized For 2/0 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Offset Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Meets or
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381787873 / 6623817878736 / 00662381787873
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.60 (Each)
Carton
$181.80 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
12
Resources
Images
 
 
ISPB020 - Small Image
 
ISPB020 - Large Image
Tech Bulletins
 
 
ISPB020 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Distribution Centers

Location Stock Available
Nacogdoches
1 View Store
Tyler
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
3 View Store
These alternate items can be purchased instead of ISPB020.
Jump To:

Similar Items

Similar items are close alternatives to ISPB020, though they may not be 100% alike.

Submersible Pedestal Connector, 3 Port, 2/0 Awg - 14 Awg
  • MFR Part #: ISPBO2/0B
  • GTIN: 00662381800664
  • Manufacturer: NSi Industries

* All prices subject to change.

Begin Live Chat