IPLMD3503 - 350-#6 3 Pole Polaris Connector Block W/MTG Holes

Nsi

  • $136.09 (Each)
  • $136.09 (Each)

  • $272.18 (Per 2)
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
IPLMD3503
Manufacturer
Nsi
Manufacturer's Part Number
IPLMD350-3
Description
350-#6 3 Pole Polaris Connector Block W/MTG Holes
The Polaris IPLMD350-3 Multi-Tap Mountable Dual-Sided Entry Connector Features 3 Ports Sized For 350 MCM - 6 Awg Wires. Mounting Holes On Either Side Of The Connector Allow For Direct Mounting to Troughs, Panels or Wireways With 1/4€ Bolts. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, With
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381944016 / 6623819440160 / 00662381944016
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.09 (Each)
Carton
$272.18 (Per 2)
Resources
Images
 
 
IPLMD3503 - Small Image
 
IPLMD3503 - Large Image
 
IPLMD3503 - Large Image
 
IPLMD3503 - Large Image
 
IPLMD3503 - Large Image
Tech Bulletins
 
 
IPLMD3503 - Tech Bulletin
Other Links
 
 
IPLMD3503 - Other
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
Aluminum
Poles
1
Number of Conductors
3
Wire Size
350 MCM-6 AWG
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=5.120 - W=2.410 - H=2.770
Descriptions
Product Type
Polaris Mount Ins Multi-Tap 350 3 Port
Description
350-#6 3 POLE POLARIS CONNECTOR BLOCK W/MTG HOLES
Long Description
The Polaris IPLMD350-3 Multi-Tap Mountable Dual-Sided Entry Connector features 3 ports sized for 350 MCM - 6 AWG wires. Mounting holes on either side of the connector allow for direct mounting to troughs, panels or wireways with 1/4†bolts. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, with
Special Features
(3) 350 MCM-6 AWG - Dual Rated - With Mounting Holes
Features
The Polaris IPLMD350-3 3-Port Dual-Sided Mountable Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 350 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. Mountable connectors feature 1/4" mounting hol
extra long description
NSI IPLMD350-3 POLARIS Mount Ins Mu
Additional Information
Wire Type
Class B & C
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
IPLMD350-3
Brand
Polaris
GTIN
00662381944016
UPC
662381944016
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry With Mounting Holes
Packaging
Weight per each
0.95
Carton
2
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPLMD3503.
Jump To:

Cross Referenced

These items are similar to IPLMD3503 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD3504MT Burndy 00781810253335
USAD3504M Greaves 00784491172346
PBTD-2-350-M ILSCO 783669000979
PBTD-3-350-M ILSCO 783669000986
PBTD-4-350-M ILSCO 783669081008
97854 Morris 601986978545
IPLMD350-3 NSi Industries 662381944016
IPLMD350-4 NSi Industries 662381944023
IPLMD3503 NSi Industries 00662381944016
IPLMD3504 NSi Industries 00662381944023
PCSBMT350-4-2Y Panduit 74983603176
IPBM-NA350-4D Penn-Union 785037401371
ABS4350 Thomas & Betts 783786687213
USAD 350-3M Greaves 00784491172339
97853 Morris 00601986978538

* All prices subject to change.

Begin Live Chat