IPLG14 - Insd Multi-Tap Conn

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 1 available at other locations ( find a store with stock)
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
IPLG14
Manufacturer
Nsi
Manufacturer's Part Number
IPLG1-4
Description
Insd Multi-Tap Conn
The Polaris IPLG1-4 Grey Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 1 - 10 Awg Class B, C or D Wires or 2 - 10 Awg Class K, M or I Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Specially Designed For Fine-Stranded Copper Wires With A Pre-Installed Tin Plated Copper Ferule That Collapses As The Screw Is Tightened to Form A Strong Connection With Fine-Stranded Wires. Removable Access Plugs Cover The Hex Screws Used to Tighten The CO
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381951502 / 6623819515028 / 00662381951502
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Longview
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
IPLG14 - Small Image
 
IPLG14 - Large Image
 
IPLG14 - Large Image
 
IPLG14 - Large Image
 
IPLG14 - Large Image
Other Links
 
 
IPLG14 - Other
 
IPLG14 - Other
Brochures
 
 
IPLG14 - Brochure
Tech Bulletins
 
 
IPLG14 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
4
Poles
1
Voltage Rating
600 V
Wire Size
(Class B,C,D) 1-10 AWG - (Class K,M,I) 2-10 AWG
Material, Color, and Finish
Color
Gray
Finish
Plastisol Insulated
Housing Material
Aluminum
Dimensions and Weight
Size
L=1.980 - W=1.240 - H=1.370
Descriptions
Description
INSD MULTI-TAP CONN
Extra Long Description
NSI IPLG1-4 1-10 Awg ( B,C,D) 2-10
Features
The Polaris IPLG1-4 4-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to four fine-stranded wire conductors in applications including cable trays, troughs, wire-ways, raceways, ducts and motor junction boxes. Sized for 1 - 10 AWG wires and rated for 600V, this connector installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plastisol insulation,
Long Description
The Polaris IPLG1-4 Grey Multi-Tap Single Side Entry Connector features 4 ports sized for 1 - 10 AWG Class B, C or D wires or 2 - 10 AWG Class K, M or I wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is specially designed for fine-stranded copper wires with a pre-installed tin plated copper ferule that collapses as the screw is tightened to form a strong connection with fine-stranded wires. Removable access plugs cover the hex screws used to tighten the co
Product Type
1-10 Awg ( B, C, D) 2-10 Awg ( K, M, I) Polaris Grey For Fine S
Special Features
(4) 1-10 AWG Class B,C,D - (4) 2-10 AWG Class K,M,I
Additional Information
Warranty
1 YEAR
Wire Type
B,C,D,K,M,I
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
IPLG1-4
GTIN
00662381951502
UPC
662381951502
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Single Sided Entry
Packaging
Weight per each
0.26
Carton
6
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
Standard
UL 486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
West Dallas
1 View Store

* All prices subject to change.

Begin Live Chat