IPLD7508 - 750MCM 8 Tap

Nsi

  • $312.02 (Each)
  • $312.02 (Each)
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
IPLD7508
Manufacturer
Nsi
Manufacturer's Part Number
IPLD750-8
Description
750MCM 8 Tap
The Polaris IPLD750-8 Multi-Tap Dual-Sided Entry Connector Features 8 Ports Sized For 750 - 250 MCM Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays,
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381926067 / 6623819260676 / 00662381926067
Weight per unit
3.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$312.02 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
16
Resources
Images
 
 
IPLD7508 - Small Image
 
IPLD7508 - Large Image
 
IPLD7508 - Large Image
 
IPLD7508 - Large Image
 
IPLD7508 - Large Image
Tech Bulletins
 
 
IPLD7508 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

M-Z

Location Stock Available
These alternate items can be purchased instead of IPLD7508.
Jump To:

Cross Referenced

These items are similar to IPLD7508 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD750-8 Burndy 00781810232897
IPLD750-7 NSi Industries 00662381926050
IPLD750-8 NSi Industries 00662381926067
1PDL750-8 Burndy n/a
USAD 750-8 Greaves 00784491139554
PBTD-8-750 ILSCO 00783669078787
97678 Morris 00601986976787
PCSB750-8-1Y Panduit 00074983601615
AMTD7502508 Thomas & Betts 00783786810529
CSB 750-8 Thomas & Betts n/a
CSB7508 Thomas & Betts 00783786715152

* All prices subject to change.

Begin Live Chat