IPLD7503 - 750-250 2S 3 Multi Cable Insul Tap

Nsi

  • $181.31 (Each)
  • $181.31 (Each)

  • $543.93 (Per 3)
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
IPLD7503
Manufacturer
Nsi
Manufacturer's Part Number
IPLD750-3
Description
750-250 2S 3 Multi Cable Insul Tap
The Polaris IPLD750-3 Multi-Tap Dual-Sided Entry Connector Features 3 Ports Sized For 750 - 250 MCM Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays,
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381926012 / 6623819260126 / 00662381926012
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.31 (Each)
Carton
$543.93 (Per 3)
Resources
Images
 
 
IPLD7503 - Small Image
 
IPLD7503 - Large Image
 
IPLD7503 - Large Image
 
IPLD7503 - Large Image
 
IPLD7503 - Large Image
Brochures
 
 
IPLD7503 - Brochure
Tech Bulletins
 
 
IPLD7503 - Tech Bulletin
Other Links
 
 
IPLD7503 - Other
 
IPLD7503 - Other
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
600 V
Wire Size
750-250 MCM
Material
Aluminum
Poles
1
Number of Conductors
3
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=4.950 - W=3.410 - H=3.420
Descriptions
Product Type
Polaris Ins Multi-Tap 750 3 Port Dse
Description
750-250 2S 3 MULTI CABLE INSUL TAP
extra long description
NSI IPLD750-3 POLARIS Ins Multi-Tap
Features
The Polaris IPLD750-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 750 - 250 MCM wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric stren
Long Description
The Polaris IPLD750-3 Multi-Tap Dual-Sided Entry Connector features 3 ports sized for 750 - 250 MCM wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays,
Special Features
(3) 750-250 MCM - Dual Rated
Additional Information
Wire Type
Class B & C
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
IPLD750-3
Brand
Polaris
GTIN
00662381926012
UPC
662381926012
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight per each
1.3999
Carton
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Wire Termination
standard
UL 486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPLD7503.
Jump To:

Cross Referenced

These items are similar to IPLD7503 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD750-3 Burndy 00781810232866
IPLD750-3 NSi Industries 00662381926012
USAD750-3 Greaves 00784491139448

* All prices subject to change.

Begin Live Chat