IPLD5005 - 500MCM-#4 5 Pole Polaris Connector Block

Nsi

  • $156.64 (Each)
  • $156.64 (Each)

  • $313.28 (Per 2)
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
IPLD5005
Manufacturer
Nsi
Manufacturer's Part Number
IPLD500-5
Description
500MCM-#4 5 Pole Polaris Connector Block
Multi-Tap Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 5 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 6.38 In Overall Length, 600 V, 1.3099 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381925039 / 6623819250394 / 00662381925039
Weight per unit
1.3099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.64 (Each)
Carton
$313.28 (Per 2)
Stock Availability
Local Store
Find nearby stock
All Stores
181
Resources
Images
 
 
IPLD5005 - Small Image
 
IPLD5005 - Large Image
 
IPLD5005 - Large Image
 
IPLD5005 - Large Image
 
IPLD5005 - Large Image
 
IPLD5005 - Large Image
Other Links
 
 
IPLD5005 - Other
 
IPLD5005 - Other
Brochures
 
 
IPLD5005 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IPLD5005.
Jump To:

Cross Referenced

These items are similar to IPLD5005 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD6005 Burndy 00781810224175
1PLD600-5 Burndy n/a
USAD 600-5 Greaves 00784491139653
PBTD-5-500 ILSCO 00783669078466
PCT6600 ILSCO 00783669700688
97665 Morris 00601986976657
97695 Morris 00601986976954
IPLD5005 NSi Industries 00662381925039
PCSB50052 Panduit n/a
PCSB500-5-2Y Panduit n/a
PCSB600-5-2 Panduit 00074983421398
PCSB50052Y Panduit n/a
IPBB-NA600-5D Penn-Union 00785037397919
IPB NA600 5D Penn-Union 00785037401029
IPB-NA600-6D Penn-Union 00785037401036
AMTD50065 Thomas & Betts 00783786259465
CSB5005 Thomas & Betts n/a
AMTD50045 Thomas & Betts 00783786524235
CSB500-5 Thomas & Betts 00783786715022

* All prices subject to change.

Begin Live Chat