IPLD50012 - 500MCM 12port

Nsi

  • $353.16 (Each)
  • $353.16 (Each)
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
IPLD50012
Manufacturer
Nsi
Manufacturer's Part Number
IPLD500-12
Description
500MCM 12port
The Polaris IPLD500-12 Multi-Tap Dual-Sided Entry Connector Features 12 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Tra
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381925107 / 6623819251070 / 00662381925107
Weight per unit
3.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$353.16 (Each)
Resources
Images
 
 
IPLD50012 - Small Image
 
IPLD50012 - Large Image
 
IPLD50012 - Large Image
 
IPLD50012 - Large Image
 
IPLD50012 - Large Image
Brochures
 
 
IPLD50012 - Brochure
Tech Bulletins
 
 
IPLD50012 - Tech Bulletin
Other Links
 
 
IPLD50012 - Other
 
IPLD50012 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
12
Wire Size
500 MCM-4 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=14.400 - W=2.830 - H=2.910
Descriptions
Description
500MCM 12PORT
Product Type
Polaris Ins Multi-Tap 500 12 Port Dse
extra long description
NSI IPLD500-12 POLARIS Ins Multi-Ta
Features
The Polaris IPLD500-12 12-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to twelve conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 500 MCM - 4 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric
Special Features
(12) 500 MCM-4 AWG - Dual Rated
Long Description
The Polaris IPLD500-12 Multi-Tap Dual-Sided Entry Connector features 12 ports sized for 500 MCM - 4 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable tra
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
NSi
Manufacturers Part Number
IPLD500-12
GTIN
00662381925107
UPC
662381925107
Taxonomies, Classifications, and Categories
Type
Double Sided Entry
Packaging
Weight per each
3.13
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPLD50012.
Jump To:

Cross Referenced

These items are similar to IPLD50012 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD60012 Burndy 00781810232835
1PLD600-12 Burndy n/a
USAD600-12 Greaves 00784491139721
PBTD-12-500 ILSCO 00783669078602
97702 Morris 00601986977029
97672 Morris 00601986976725
IPLD50011 NSi Industries n/a
IPLD50012 NSi Industries 00662381925107
PCSB600-12-1Y Panduit 00074983599837
IPBB-NA600-12D Penn-Union 00785037397988
IPB-NA600-12D Penn-Union 00785037399999
AMTD500412 Thomas & Betts 00783786810444

* All prices subject to change.

Begin Live Chat