IPLD3506 - 350MCM-#6 6 Pole Polaris Connector Block

Nsi

  • $110.29 (Each)
  • $110.29 (Each)

  • $330.87 (Per 3)

In-Stock: 6 available locally (Pearsall, TX) ( change location)
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
IPLD3506
Manufacturer
Nsi
Manufacturer's Part Number
IPLD350-6
Description
350MCM-#6 6 Pole Polaris Connector Block
The Polaris IPLD350-6 Multi-Tap Dual-Sided Entry Black Connector Features 6 Ports Sized For 350 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381924049 / 6623819240494 / 00662381924049
Weight per unit
1.1399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.29 (Each)
Carton
$330.87 (Per 3)
Stock Availability
Pearsall
6 (Check another store)
San Antonio RDC
1
All Stores
202
Resources
Images
 
 
IPLD3506 - Small Image
 
IPLD3506 - Large Image
 
IPLD3506 - Large Image
 
IPLD3506 - Large Image
 
IPLD3506 - Large Image
Brochures
 
 
IPLD3506 - Brochure
Other Links
 
 
IPLD3506 - Other
 
IPLD3506 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
350 MCM-6 AWG
Number of Conductors
6
Voltage Rating
600 V
Material, Color, and Finish
Housing Material
Aluminum
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=6.670 - W=2.410 - H=2.610
Descriptions
Product Type
Polaris Ins Multi-Tap 350 6 Port Dse
Description
350MCM-#6 6 POLE POLARIS CONNECTOR BLOCK
Long Description
The Polaris IPLD350-6 Multi-Tap Dual-Sided Entry Black Connector features 6 ports sized for 350 MCM - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable
Special Features
(6) 350 MCM-6 AWG - Dual Rated
extra long description
NSI IPLD350-6 POLARIS Ins Multi-Tap
Features
The Polaris IPLD350-6 6-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to six conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 350 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric stren
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLD350-6
Brand
Polaris
GTIN
00662381924049
UPC
662381924049
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight per each
1.1399
Carton
3
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IPLD3506.
Jump To:

Cross Referenced

These items are similar to IPLD3506 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD350-6 Burndy 00781810133477
1PLD350-6 Burndy n/a
USAD 350-6 Greaves 00784491139202
PCT-6-350 ILSCO 00783669700602
PBTD-6-350 ILSCO 00783669078220
97656 Morris 00601986976565
IPLD350-6 NSi Industries 00662381924049
PCSB350-6-2 Panduit 00074983774661
IPBB-NA350-6D Penn-Union 00785037398978
IPB-NA350-6D Penn-Union 00785037400121
IPBNA3506D PU n/a
AMTD350106 Thomas & Betts 00783786259434
CSB350-6 Thomas & Betts 00783786714858
CSB3506 Thomas & Betts n/a
AMTD35066 Thomas & Betts 00783786524211

* All prices subject to change.

Begin Live Chat