IPLD305 - 3/0-6 2S 5 Multi Cable Insul Tap

Nsi

  • $73.31 (Each)
  • $73.31 (Each)

  • $293.24 (Per 4)
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
IPLD305
Manufacturer
Nsi
Manufacturer's Part Number
IPLD3/0-5
Description
3/0-6 2S 5 Multi Cable Insul Tap
The Polaris IPLD3/0-5 Multi-Tap Dual-Sided Entry Connector Features 5 Ports Sized For 3/0 - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Pa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381927033 / 6623819270330 / 00662381927033
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.31 (Each)
Carton
$293.24 (Per 4)
Resources
Images
 
 
IPLD305 - Small Image
 
IPLD305 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
3/0-6 AWG
Number of Conductors
5
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=4.190 - W=1.830 - H=1.790
Descriptions
Product Type
Polaris Ins Multi-Tap 3/0 5 Port Dse
Description
3/0-6 2S 5 MULTI CABLE INSUL TAP
extra long description
NSI IPLD3/0-5 POLARIS Ins Multi-Tap
Features
The Polaris IPLD3/0-5 5-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to five conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 3/0 - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength
Long Description
The Polaris IPLD3/0-5 Multi-Tap Dual-Sided Entry Connector features 5 ports sized for 3/0 - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, pa
Special Features
(5) 3/0-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLD3/0-5
Brand
Polaris
GTIN
00662381927033
UPC
662381927033
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight per each
0.52
Carton
4
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPLD305.
Jump To:

Cross Referenced

These items are similar to IPLD305 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD2/0-5 Burndy 00781810223963
BIBS2/0-5* Burndy n/a
1PLD2/0-5 Burndy n/a
BIBD2505 Burndy 00781810133422
BIBD2506 Burndy 00781810133439
USAD205 Greaves 00784491138250
PBTD510 ILSCO 783669077421
PBTD530 ILSCO 783669077681
PBTD-5-1/0 ILSCO 00783669077421
PBTD-5-3/0 ILSCO 00783669077681
PCT64/0 ILSCO 00783669700527
97635 Morris 601986976350
97358 Morris 601986973588
97685 Morris 00601986976855
IPLD3/0-5 NSi Industries 00662381927033
IPLD2505 NSi Industries 00662381923035
IPL3/06 NSi Industries 00662381912046
PCSB2056 Panduit 74983774517
PCSB2/0-5-6 Panduit 00074983774517
PCSB25054Y Panduit 00074983596683
IPBNA205D Penn-Union 785037400251
IPBBNA205D Penn-Union 785037398459
IPB-NA2/0-5D Penn-Union 00785037400251
IPBB-NA2/0-5D Penn-Union 00785037398459
IPB NA250 5D Penn-Union 00785037400367
IPB-NA250-6D Penn-Union 00785037400077
IPL2506 POLARIS n/a
IPLD2506 POLARIS n/a
CSB205 Thomas & Betts 783786714643
AMTD10145 Thomas & Betts 783786809851
CSB2/0-5 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat