IPLD304 - 3/0-#6 4 Pole Polaris Connector Block

Nsi

  • $73.97 (Each)
  • $73.97 (Each)

  • $443.82 (Per 6)
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
IPLD304
Manufacturer
Nsi
Manufacturer's Part Number
IPLD3/0-4
Description
3/0-#6 4 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 4 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 3.41 In Overall Length, 600 V, 0.41 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381927026 / 6623819270262 / 00662381927026
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.97 (Each)
Carton
$443.82 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
623
Resources
Images
 
 
IPLD304 - Small Image
 
IPLD304 - Large Image
 
IPLD304 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 623

Location search:
These alternate items can be purchased instead of IPLD304.
Jump To:

Similar Items

Similar items are close alternatives to IPLD304, though they may not be 100% alike.

3/0-6 Awg Polaris Insulated Multi-Tap Conn 4 Port (Dual Sid
  • MFR Part #: IPLD3/0-4B
  • GTIN: 00662381970091
  • Manufacturer: NSi Industries
Cross Referenced

These items are similar to IPLD304 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD250-4 Burndy 781810133415
BIBD204 Burndy 781810223956
1PLD204 Burndy 781810294871
BIBD2/0-4 Burndy 00781810223956
1PLD2/0-4 Burndy n/a
BIBD2504 Burndy 00781810133415
USAD204 Greaves 00784491138243
PBTD410 ILSCO 783669077407
PBTD430 ILSCO 783669077667
PBTD-4-250 ILSCO 783669077926
PCT420 ILSCO 783669700428
PCT440 ILSCO 783669700503
PCT-4-2/0 ILSCO 00783669700428
PBTD-4-1/0 ILSCO 00783669077407
PBTD-4-3/0 ILSCO 00783669077667
97634 Morris 601986976343
97684 Morris 601986976848
97356 Morris 601986973564
IPLD250-4 NSi Industries 662381923028
IPLD304 NSi Industries 662381927026
IPLD3/0-4 NSi Industries 00662381927026
IPL3/04 NSi Industries 00662381912022
IPLD2504 NSi Industries 00662381923028
PCSB250-4-6Y Panduit 74983596638
PCSB2046 Panduit 74983774500
PCSB2/0-4-14 Panduit n/a
PCSB2/0-4-6 Panduit 00074983774500
PCSB25046Y Panduit 00074983596638
IPBBNA204D Penn-Union 785037398442
IPBB-NA250-4D Penn-Union 785037398718
IPBNA204D Penn-Union 785037400237
IPB-NA2/0-4D Penn-Union 00785037400237
IPBB-NA2/0-4D Penn-Union 00785037398442
IPB NA250 4D Penn-Union 00785037400060
AMTD250104 Thomas & Betts 783786259274
AMTD10144 Thomas & Betts 783786503063
CSB204 Thomas & Betts 783786714629
CSB250-4 Thomas & Betts 783786714728
CSB2/0-4 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat