IPLD2505 - 250MCM-#6 5 Pole Polaris Connector Block

Nsi

  • $89.14 (Each)
  • $89.14 (Each)

  • $356.56 (Per 4)
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
IPLD2505
Manufacturer
Nsi
Manufacturer's Part Number
IPLD250-5
Description
250MCM-#6 5 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 5 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 4.66 In Overall Length, 600 V, 0.58 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381923035 / 6623819230358 / 00662381923035
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.14 (Each)
Carton
$356.56 (Per 4)
Stock Availability
Local Store
Find nearby stock
All Stores
203
Resources
Images
 
 
IPLD2505 - Small Image
 
IPLD2505 - Large Image
 
IPLD2505 - Large Image
 
IPLD2505 - Large Image
 
IPLD2505 - Large Image
 
IPLD2505 - Large Image
Other Links
 
 
IPLD2505 - Other
Tech Bulletins
 
 
IPLD2505 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IPLD2505.
Jump To:

Similar Items

Similar items are close alternatives to IPLD2505, though they may not be 100% alike.

250 Mcm - 6 Awg Polaris Insulated Multi-Tap Conn 5 Port (Dua
  • MFR Part #: IPLD250-5B
  • GTIN: 00662381955036
  • Manufacturer: NSi Industries
Cross Referenced

These items are similar to IPLD2505 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD2505 Burndy 00781810133422
1PLD250-5 Burndy n/a
USAD 250-5 Greaves 00784491139035
PBTD-5-250 ILSCO 00783669077940
97645 Morris 00601986976459
IPLD2505 NSi Industries 00662381923035
IPLD3/05 NSi Industries 00662381927033
PCSB25054 Panduit n/a
PCSB250-5-4Y Panduit 00074983596683
IPBB-NA250-5D Penn-Union 00785037398725
IPB NA250 5D Penn-Union 00785037400367
AMTD250105 Thomas & Betts 00783786259380
CSB2505 Thomas & Betts n/a
AMTD25065 Thomas & Betts 00783786810109
AMTD3065 Thomas & Betts 00783786809950
CSB250-5 Thomas & Betts 00783786714735

* All prices subject to change.

Begin Live Chat