IPLD2504 - 250MCM-#6 4 Pole Polaris Connector Block

Nsi

  • $72.51 (Each)
  • $72.51 (Each)

  • $435.06 (Per 6)

In-Stock: 2 available locally (Kerrville, TX) ( change location)
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
IPLD2504
Manufacturer
Nsi
Manufacturer's Part Number
IPLD250-4
Description
250MCM-#6 4 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 4 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 3.8 In Overall Length, 600 V, 0.47 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381923028 / 6623819230280 / 00662381923028
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.51 (Each)
Carton
$435.06 (Per 6)
Stock Availability
Kerrville
2 (Check another store)
San Antonio RDC
53
All Stores
870
Resources
Images
 
 
IPLD2504 - Small Image
 
IPLD2504 - Large Image
 
IPLD2504 - Large Image
 
IPLD2504 - Large Image
 
IPLD2504 - Large Image
 
IPLD2504 - Large Image
Brochures
 
 
IPLD2504 - Brochure
Tech Bulletins
 
 
IPLD2504 - Tech Bulletin
Other Links
 
 
IPLD2504 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
4
Poles
1
Wire Size
250 MCM-6 AWG
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Housing Material
Aluminum
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
3.8 in
Size
L=3.800 - W=2.280 - H=2.180
Descriptions
Product Type
Multi-Tap Connector
Long Description
Multi-Tap Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 4 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 3.8 in Overall Length, 600 V, 0.47 lb/EA
Short Description
Multi-Tap Connector, Insulated, 3.8 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
250MCM-#6 4 POLE POLARIS CONNECTOR BLOCK
extra long description
NSI IPLD250-4 Clr 250-6AWG Insltd M
Features
The Polaris IPLD250-4 4-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to four conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum-alloy body is wrapped in high-dielectric stre
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
250 MCM
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B;CSA Certified;cULus Listed
package quantity
6 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
sub brand
POLARIS(TM)
Brand
Nsi Industries
Manufacturers Part Number
IPLD250-4
GTIN
00662381923028
UPC
662381923028
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight
0.47 lb/EA
Weight per each
0.47
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 870

Location search:
These alternate items can be purchased instead of IPLD2504.
Jump To:

Similar Items

Similar items are close alternatives to IPLD2504, though they may not be 100% alike.

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 4 Ports, D...
  • MFR Part #: PBTD-4-250
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($200.96) ·
PBTD4250 - Ilsco Corporation

Check local availability

Total Availability: In Stock

Book Price

$200.96

Each

QTY:
Each
Add
Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 2 Sided Entry, 10 Awg-...
  • MFR Part #: BIBD2504
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 24 ($2,980.80) ·
BIBD2504 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$124.20

Each

QTY:
Each
Add
The Polaris IPL3/0-4 Multi-Tap Single Side Entry Connector Features 4 Ports Size...
  • MFR Part #: IPL3/0-4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($332.34) ·
IPL304 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$55.39

Each

QTY:
Each
Add
Multi-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, P...
  • Our Part #: IPLD304
  • Kerrville Availability: 5
  • Total Availability: In Stock
  • MFR Part #: IPLD3/0-4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($390.78) ·
IPLD304 - Nsi Industries

Kerrville Availability: In Stock

Total Availability: In Stock

Book Price

$65.13

Each

QTY:
Each
Add
POLARIS Ins Multi-Tap 250 6 Port DSE
  • MFR Part #: IPLD250-4B
  • GTIN: 00662381955029
  • Manufacturer: NSI
Cross Referenced

These items are similar to IPLD2504 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD2504 Burndy 00781810133415
1PLD250-4 Burndy 00781810287194
USAD250-4 Greaves 00784491139004
PCT42/0 ILSCO 00783669700428
PCT44/0 ILSCO 00783669700503
PBTD-4-250 ILSCO 00783669077926
97396 Morris 00601986973960
97644 Morris 00601986976442
IPLD2504 NSi Industries 00662381923028
IPL3/04 NSi Industries 00662381912022
IPLD3/04 NSi Industries 00662381927026
PCSB25046 Panduit n/a
PCSB250-4-6Y Panduit 00074983596638
IPB-NA250-4D Penn-Union 00785037400060
IPBB-NA250-4D Penn-Union 00785037398718
IPBNA2504D PU n/a
AMTD250104 Thomas & Betts 00783786259274
CSB2504 Thomas & Betts n/a
CSB250-4 Thomas & Betts 00783786714728
AMTD25064 Thomas & Betts 00783786523054
AMTD3064 Thomas & Betts 00783786530533

* All prices subject to change.

Begin Live Chat